Flat Shipping

Flat Shipping at €24.99 + VAT

WIHA 31431 Insulated Socket, 3/8 Inch Drive Size, 3/8 Inch Socket Size, 12-Point, Std, Chrome | CV3PYH

WIHA TOOLS 31431 Insulated Socket, 3/8 Inch Drive Size, 3/8 Inch Socket Size, 12-Point, Std, Chrome

Item: CV3PYH Model: 31431Cross Ref: 53KF61
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Socket
Drive Size3/8"
Drive TypeHand
FeaturesDouble Covered Insulation Red Over Yellow
FinishChrome
Impact RatedNo
InsulatedYes
LockingNo
MaterialAlloy Steel
Non-sparkingNo
Number Of Points12
Output TypeHex
Overall Length1 1/8"
Socket DepthStandard
Socket ShapeTwelve Point
Socket Size3/8"
Socket Sizes3/8"
Tether CapableNo
Voltage Rating1000V AC, 1500V DC
Wall Thickness3/16"
Measurement TypeSAE
Product TypeInsulated Socket
StandardsASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrive SizeNumber Of PointsOverall LengthSocket SizeSocket ShapeVoltage RatingSocket DepthMaterialPrice
WIHA 31722 Insulated Socket, 1/2 Inch Drive Size, 1 1/4 Inch Socket Size, 12-Point, Std, Chrome | CV3PXW 317221/2"121 5/8"1 1/4"Twelve Point1000V AC, 1500V DCStandardAlloy Steel€50.93
WIHA 31613 Insulated Socket, 1/2 Inch Drive Size, 13 mm Socket Size, 12-Point, Std, Chrome | CV3PXX 316131/2"121 1/2"13 mmTwelve Point1000V AC, 1500V DCStandardAlloy Steel€45.42
WIHA 31616 Insulated Socket, 1/2 Inch Drive Size, 16 mm Socket Size, 12-Point, Std, Chrome | CV3PXY 316161/2"121 5/8"16 mmTwelve Point1000V AC, 1500V DCStandardAlloy Steel€43.11
WIHA 31617 Insulated Socket, 1/2 Inch Drive Size, 17 mm Socket Size, 12-Point, Std, Chrome | CV3PXZ 316171/2"121 5/8"17 mmTwelve Point1000V AC, 1500V DCStandardAlloy Steel€47.80
WIHA 31621 Insulated Socket, 1/2 Inch Drive Size, 21 mm Socket Size, 12-Point, Std, Chrome | CV3PYA 316211/2"121 5/8"21 mmTwelve Point1000V AC, 1500V DCStandardAlloy Steel€47.80
WIHA 31623 Insulated Socket, 1/2 Inch Drive Size, 23 mm Socket Size, 12-Point, Std, Chrome | CV3PYB 316231/2"121 5/8"23 mmTwelve Point1000V AC, 1500V DCStandardAlloy Steel€49.54
WIHA 31609 Insulated Socket, 1/2 Inch Drive Size, 9 mm Socket Size, 12-Point, Std, Chrome | CV3PYC 316091/2"121 1/2"9 mmTwelve Point1000V AC, 1500V DCStandardAlloy Steel€43.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 31431 Insulated Socket, 3/8 Inch Drive Size, 3/8 Inch Socket Size, 12-Point, Std, Chrome
€49.53 /unit