Flat Shipping

Flat Shipping at €24.99 + VAT

WIHA 28317 Insulated Screwdriver Blade, Fastening Tool Tip Size, 2 61/64 Inch Overall Bit Length | CV2PFX

WIHA TOOLS 28317 Insulated Screwdriver Blade, Fastening Tool Tip Size, 2 61/64 Inch Overall Bit Length

Item: CV2PFX Model: 28317Cross Ref: 53KE91
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Screwdriver Blade
ApplicationHand
Bit StylePhillips
End TypeSingle End
Fastening Tool MaterialSteel
FinishBlack Oxide
For Use With28306, 28350, 28370, 28393, 28394, 28395, Mfr. No. 28301
Hex Shank Size0.156"
Impact RatedNo
Overall Bit Length2.953"
Shank TypeHex
Application - ToolsHand
Shank StyleHex
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBit StyleHex Shank SizeSae Or MetricApplicationOverall Bit LengthEnd TypeFastening Tool MaterialFinishPrice
WIHA 28335 Insulated Screwdriver Blade, 3 mm Fastening Tool Tip Size, 2 61/64 Inch Overall Bit Length | CV2PFT 28335Hex0.156"MetricHand2.953"Single EndSteelBlack Oxide€25.67
WIHA 28307 Insulated Screwdriver Blade, 3/32 Inch Fastening Tool Tip Size | CV2PFU 28307Slotted1/8"SAEHand2.953"Single EndSteelBlack Oxide€25.67
WIHA 28337 Insulated Screwdriver Blade, 5 mm Fastening Tool Tip Size, 2 61/64 Inch Overall Bit Length | CV2PFV 28337Hex0.234"MetricHand2.953"Single EndSteelBlack Oxide€25.67
WIHA 28347 Insulated Screwdriver Blade, Fastening Tool Tip Size, 2 61/64 Inch Overall Bit Length | CV2PFW 28347Square0.156"-Hand2.953"Single EndSteelBlack Oxide€22.21
WIHA 28341 Insulated Screwdriver Blade, T15 Fastening Tool Tip Size, 2 61/64 Inch Overall Bit Length | CV2PFY 28341Torx0.156"-Hand2.953"Single EndSteelBlack Oxide€21.96
WIHA 28343 Insulated Screwdriver Blade, T25 Fastening Tool Tip Size, 2 61/64 Inch Overall Bit Length | CV2PFZ 28343Torx0.234"-Hand2.953"Single EndSteelBlack Oxide€25.67
WIHA 28339 Insulated Screwdriver Blade, T8 Fastening Tool Tip Size, 2 61/64 Inch Overall Bit Length | CV2PGA 28339Torx1/8"-Hand2.953"Single EndSteelBlack Oxide€19.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 28317 Insulated Screwdriver Blade, Fastening Tool Tip Size, 2 61/64 Inch Overall Bit Length
€20.73 /unit