Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WIHA 26590 Precision Nutdriver Set 8pcs Solid Mm | AC2TFN 2MPK9

WIHA TOOLS 26590 Precision Nutdriver Set 8pcs Solid Mm

Item: AC2TFN Model: 26590Cross Ref: 2MPK9
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€87.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrecision Nut Driver Set
Bolt Clearance5/16"
Container Height13/16"
Container Length8"
Corrosion ResistanceYes
Esd SafeNo
Fastener HoldingNo
Grip StyleMolded
HandlePlastic
Handle ColorBlack
Handle DesignRotating Red Cap
Handle MaterialPlastic
Handle ShapeStraight
Handle TypeErgonomic
InsulatedNo
Insulated / UninsulatedUninsulated
Magnetic/nonmagneticNonmagnetic
Magnetized TipNo
Measurement TypeMetric
Non-magneticYes
Non-sparkingNo
Number Of Pieces8
Nut Driver Handle MaterialPlastic
Nut Driver Shank StyleSolid Round
Nut HoldingNo
Overall Length6 1/8" to 6 3/4"
RatchetingNo
Replaceable ShankNo
Sae Or MetricMetric
Screwdriver And Nut Driver GroupingNut Driver Sets
ShaftSolid
Shank Length2.437"
Shank MaterialSteel
Shank ShapeRound
Shank TypeSolid Round
Tether CapableStandard Tool
Tether ReadyNo
Tip StyleHex
Container TypeNone
Corrosion ResistantYes
StandardsHRC 61-65

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.03
Ship length (cm)20.07
Ship width (cm)14.99
HS code8466100175
Country of OriginDE

Product Variants

ProductModelSae Or MetricNumber Of PiecesHandle MaterialHandle DesignHandle ColorHandleOverall LengthShaftPrice
WIHA 26591 Precision Nutdriver Set 8pcs Solid | AC2TFP 2MPL1 26591SAE8PlasticRotating Red CapBlackPlastic6 1/8" to 6 3/4"Solid€72.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 26590 Precision Nutdriver Set 8pcs Solid Mm
€87.53 /unit