Flat Shipping

Flat Shipping at €24.99 + VAT

WIHA 26560 Precision Nut Driver 6mm x 6-3/4 In | AC4KTE 30D430

WIHA TOOLS 26560 Precision Nut Driver 6mm x 6-3/4 In

Item: AC4KTE Model: 26560Cross Ref: 30D430
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrecision Nut Driver
Blade MaterialCVM Steel
Bolt Clearance5/16"
Corrosion ResistanceYes
Esd SafeNo
Fastener HoldingNo
Grip StyleTapered
Handle ColorBlack
Handle DesignRotating Red Cap
Handle MaterialPlastic
Handle ShapeStraight
Handle TypeMolded
Hex Size6 mm
InsulatedNo
Insulated / UninsulatedUninsulated
Magnetic/nonmagneticNonmagnetic
Magnetized TipNo
Measurement TypeMetric
Non SparkingNo
Non-magneticYes
Non-sparkingNo
Number Of Pieces1
Nut Driver Handle DesignRotating Red Cap
Nut Driver Handle MaterialPlastic
Nut Driver Shank MaterialAlloy Steel
Nut Driver Shank StyleSolid Round
Nut HoldingNo
Overall Length6 3/4"
RatchetingNo
Replaceable ShankNo
Sae Or MetricMetric
Screwdriver And Nut Driver GroupingNut Drivers
Shank Dia.0.156"
Shank FinishChrome
Shank Length2.437"
Shank MaterialAlloy Steel , Steel
Shank ShapeRound
Shank TypeSolid Round
Tether CapableStandard Tool
Tether ReadyNo
Container TypeNone
Corrosion ResistantYes
For Fastener Size6 mm
Shank Diameter0.156"
StandardsHRC 61-65
Tip Size6 mm

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)1.27
Ship length (cm)16.76
Ship width (cm)1.27
HS code8204200000
Country of OriginDE

Product Details:

    • Bolt Clearance (9mm)

Product Variants

ProductModelOverall LengthShank LengthShank MaterialHex SizeSae Or MetricTether CapableHandle MaterialBlade MaterialPrice
WIHA 26510 Precision Nut Driver Esd 1.5mm x 5-1/2 In | AC4KRK 30D412 265105 1/2"2.437"Steel1.5 mmMetricStandard ToolPlasticCVM Steel€8.23
WIHA 26515 Precision Nut Driver Esd 1.8mm x 5-1/2 In | AC4KRL 30D413 265155 1/2"2.437"Steel1.8 mmMetricStandard ToolPlasticCVM Steel€8.58
WIHA 26520 Precision Nut Driver Esd 2mm x 5-1/2 In | AC4KRM 30D414 265205 1/2"2.437"Steel2 mmMetricStandard ToolPlasticCVM Steel€8.14
WIHA 26523 Precision Nut Driver 3/32 x 6-1/8 In | AC4KRN 30D415 265236 1/8"2.437"Steel0.094"SAEStandard ToolPlasticCVM Steel€8.00
WIHA 26525 Precision Nut Driver 2.5mm x 6-1/8 In | AC4KRP 30D416 265256 1/8"2.437"Steel2.5 mmMetricStandard ToolPlasticCVM Steel€7.48
WIHA 26527 Precision Nut Driver 7/64 x 6-1/8 In | AC4KRQ 30D417 265276 1/8"2.437"Steel0.109"SAEStandard ToolPlasticCVM Steel€7.78
WIHA 26530 Precision Nut Driver 3mm x 6-1/8 In | AC4KRR 30D418 265306 1/8"2.437"Steel3 mmMetricStandard ToolPlasticCVM Steel€8.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 26560 Precision Nut Driver 6mm x 6-3/4 In
€9.41 /unit