Flat Shipping

Flat Shipping at €24.99 + VAT

WIHA 26430 TOOLS 3.0 mm X 60 mm Metric Hex Ball End Precisi | CP6RHR

WIHA TOOLS 26430 TOOLS 3.0 mm X 60 mm Metric Hex Ball End Precisi

Item: CP6RHR Model: 26430Cross Ref: 25E692
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.11 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Ball

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTip TypeOverall LengthShank LengthEsd SafeHandle LengthShank Dia.Handle MaterialTether CapablePrice
WIHA 27550 TOOLS ESD-Safe Precision Hex Screw Driver, 0.7 mm Tip Size, 5 1/4 Inch Overall Length | CP7PHC 27550Hex5 1/4"1 1/2"Yes3 3/4"0.1"PlasticNo€16.39
WIHA 27551 TOOLS ESD-Safe Precision Hex Screw Driver, 0.9 mm Tip Size, 5 1/4 Inch Overall Length | CP7PHD 27551Hex5 1/4"1 1/2"Yes3 3/4"0.1"PlasticNo€15.86
WIHA 27557 TOOLS ESD-Safe Precision Hex Screw Driver, 1/16 Inch Tip Size, 5 1/2 Inch Overall Length | CP7RVV 27557Hex5 1/2"2"Yes4"0.1"PlasticNo€12.75
WIHA 27560 TOOLS ESD-Safe Precision Hex Screw Driver, 1/8 Inch Tip Size, 6 1/4 Inch Overall Length | CP7RVW 27560Hex6 1/4"2.312"Yes4"4/25"PlasticNo€12.75
WIHA 27554 TOOLS ESD-Safe Precision Hex Screw Driver, 2 mm Tip Size, 6 Inch Overall Length | CP7RVX 27554Hex6"2"Yes4"3/25"PlasticNo€12.57
WIHA 27556 TOOLS ESD-Safe Precision Hex Screw Driver, 3 mm Tip Size, 6 1/4 Inch Overall Length | CP7RVY 27556Hex6 1/4"2.312"Yes4"4/25"PlasticNo€12.94
WIHA 27559 TOOLS ESD-Safe Precision Hex Screw Driver, 7/64 Inch Tip Size, 6 1/4 Inch Overall Length | CP7RVZ 27559Hex6 1/4"2.312"Yes4"4/25"PlasticNo€12.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 26430 TOOLS 3.0 mm X 60 mm Metric Hex Ball End Precisi
€9.11 /unit