Item | Precision Screwdriver Set |
Bit Style | Hex |
Container Height | 1 7/16" |
Container Length | 9 5/16" |
Container Type | Pouch |
Container Width | 7 1/8" |
Corrosion Resistance | Yes |
Esd Safe | No |
Features | Through Hardened For Best Wear Resistance Corrosion Protective Hard Chrome Finish, Exact Fit Precision Machined Tips Precision Machine Chamfered Ends, No Cut Off Burrs Or Impact Distortions, Precision Handle Is Made Of High Quality Cadmium Free Plastic, Molded On Handle For Permanent Bond To Blade, The Tapered Shape Allows Rapid Rotation Handles Proportioned To Blade Size For Optimum Torque, Precision Turning And Control With The Rotating Cap |
For Fastener Size | 1/16", 1/32", 1/64", 1/8", 3/32", 3/64", 5/64", 7/64" |
Grip Type | Ergonomic |
Handle Color | Black |
Handle Material | Plastic |
Handle Type | Ergonomic |
Insulated | No |
Insulated / Uninsulated | Uninsulated |
Magnetized Tip | No |
Non Sparking | No |
Number Of Pieces | 8 |
Ratcheting | No |
Screwdriver And Nut Driver Grouping | Screwdriver Sets |
Screwdriver Tip Style | Hex |
Shank Finish | Chrome |
Shank Material | Alloy Steel |
Shank Shape | Round |
Sizes Included | Hex : 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1/2" |
Tether Capable | No |
Tip Finish | Chrome |
Tip Size | 1/16", 1/32", 1/64", 1/8", 3/32", 3/64", 5/64", 7/64" |
Tip Style | Hex |
Tip Style Group | Specialty |
Corrosion Resistant | Yes |
Grip Style | Ergonomic |
Measurement Type | SAE |
Non-sparking | No |
Tether Ready | No |