Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WIHA 26313 Precision Screwdriver Hex 0.050 In | AC4KQN 30D391

WIHA TOOLS 26313 Precision Screwdriver Hex 0.050 In

Item: AC4KQN Model: 26313Cross Ref: 30D391
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€8.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrecision Screwdriver
FinishChrome
Handle DesignErgonomic With Rotating Cap
Handle MaterialCadmium Free Plastic
MaterialCVM Steel
Overall Length4 3/4"
Shank Length1 5/8"
Shank MaterialCVM STEEL
Shank ShapeRound
Tether CapableNot Tether Capable
Tip StyleHex
Tip Style GroupHex

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.02
Ship length (cm)11.94
Ship width (cm)1.02
HS code8205400000
Country of OriginDE

Product Variants

ProductModelTip StyleOverall LengthHandle MaterialTip SizeHandle DesignPrice
WIHA 26008 Precision Screwdriver Slotted 0.80mm | AC4KPG 30D362 26008Slotted4 3/4"Cadmium Free Plastic-Ergonomic With Rotating Cap€10.00
WIHA 26012 Precision Screwdriver Slotted 1.2mm | AC4KPH 30D363 26012Slotted4 3/4"Cadmium Free Plastic-Ergonomic With Rotating Cap€8.37
WIHA 26027 Precision Screwdriver Slotted 2.5mm | AC4KPJ 30D364 26027Slotted7 3/4"Cadmium Free Plastic-Ergonomic With Rotating Cap€6.09
WIHA 26028 Precision Screwdriver Slotted 2.5mm | AC4KPK 30D365 26028Slotted9 5/8"Cadmium Free Plastic-Ergonomic With Rotating Cap€7.43
WIHA 26033 Precision Screwdriver Slotted 3mm | AC4KPL 30D366 26033Slotted8.312"Cadmium Free Plastic-Ergonomic With Rotating Cap€7.35
WIHA 26034 Precision Screwdriver Slotted 3mm | AC4KPM 30D367 26034Slotted10 1/4"Cadmium Free Plastic-Ergonomic With Rotating Cap€7.98
WIHA 26041 Precision Screwdriver Slotted 4mm | AC4KPN 30D368 26041Slotted3.938"Cadmium Free Plastic-Ergonomic With Rotating Cap€7.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 26313 Precision Screwdriver Hex 0.050 In
€8.86 /unit