Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WIHA 26040 Precision Slot Screwdriver 4.0mm 6.7 In | AE4MZN 5LW54

WIHA TOOLS 26040 Precision Slot Screwdriver 4.0mm 6.7 In

Item: AE4MZN Model: 26040Cross Ref: 5LW54
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€8.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrecision Slotted Screwdriver
FinishChrome With Black Tip
Handle DesignErgonomic With Rotating Cap
Handle MaterialCadmium Free Plastic
MaterialChrome Vanadium Molybdenum Steel
Overall Length6.7"
Shank Length2 2/5"
Shank MaterialCVM STEEL
Shank ShapeRound
Tether CapableNot Tether Capable
Tip Size4 mm
Tip StyleSlotted
Tip Style GroupSlotted
Corrosion ResistantYes
For Fastener Size2 mm
Grip StyleMolded
Handle ColorBlack
Handle Length4 1/4"
IncludesRotating Cap
InsulatedNo
Non-magneticYes
Non-sparkingNo
Shank FinishChrome
Slotted Screwdriver Tip ShapeCabinet
StandardsHRC 59-72
Tether ReadyNo
Tip FinishChrome

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.52
Ship length (cm)17.02
Ship width (cm)1.52
HS code8205400000
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 26040 Precision Slot Screwdriver 4.0mm 6.7 In
€8.14 /unit