Flat Shipping

Flat Shipping at €24.99 + VAT

WIHA 25505 Voltage Detector, Audible/Visual, Dial/Push Button/Slide, 25505 CAT IV | CV3QDC

WIHA TOOLS 25505 Voltage Detector, Audible/Visual, Dial/Push Button/Slide, Cat Iv

Item: CV3QDC Model: 25505Cross Ref: 497D94
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVoltage Detector
Alert TypeAudible, Visual , Lightsound
Audible AlertYes
Batteries Required2
Battery IncludedYes
Battery SizeAAA
Built-in FlashlightNo
Depth5/8"
Display Screen TypeNo Display
Display TypeIndicator Light , No Display
FeaturesLightweight, Simply Hold Voltage Detector Adjacent To Any Terminal Or LED Along An Isolated Cable Using The Plastic Tip
FlashlightNo
IncludesBatteries, Instructions
IndicationAudible, Visual
Max. Ac Voltage1000V AC
Max. Operating Temp.104°F
Min. Ac Voltage Measured50V
Min. Operating Temp.32°F
Minimum Ac Voltage Measurement50V
On/off SwitchNo
Parameters MeasuredAC Voltage, DC Voltage
Power SourceBattery
Safety RatingCat IV
Special FeaturesAlways On, Battery Check
Tester TypeVoltage Detector/Tester
Tool Height4/5"
Tool Length8.3"
Tool Width4.3"
Width5/32"
Includes BatteriesYes
StandardsCE IEC 61010-1

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 25505 Voltage Detector, Audible/Visual, Dial/Push Button/Slide, Cat Iv
€39.08 /unit