Flat Shipping

Flat Shipping at €24.99 + VAT

WIHA 21057 TOOLS Box End Wrench, Chrome, 25/32 Inch Head Size, 9 1/2 Inch Overall Length, Offset | CV3PWH

WIHA TOOLS 21057 TOOLS Box End Wrench, Chrome, 25/32 Inch Head Size, 9 1/2 Inch Overall Length, Offset

Item: CV3PWH Model: 21057Cross Ref: 53KE60
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBox End Wrench
Box End Style25/32" , Square
Box End Type12-Point Box End
Corrosion ResistanceYes
End TypeSingle End
FinishChrome
Grip StyleInsulated
Handle ColorRed, Yellow
Handle TypeInsulated Cushion Grip
Head MovementFixed
Head Offset Angle15°
Head Size25/32"
Head Thickness1/2"
Head TypeOffset
InsulatedYes
Non SparkingNo
Non-magneticNo
Number Of Points12
Overall Length9 1/2"
RatchetingNo
ReversibleNo
Tether StyleNot Tether Capable
Voltage Rating1000V AC
Wrench Length StyleStandard
Wrench MaterialSteel
Wrench Product GroupingWrenches
Wrench ShapeStraight
Corrosion ResistantYes
Measurement TypeSAE
NonsparkingNo
ReversingNo
Single End/double EndSingle End
StandardsASTM F1505, EN/IEC 60900, NFPA-70E
Weight0.52 lbs.

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHead SizeOverall LengthMeasurement TypeHead ThicknessWrench ShapeBox End TypeHead TypeHead Offset AnglePrice
WIHA 21015 TOOLS Box End Wrench, Chrome, 15 mm Head Size, 8 Inch Overall Length, Offset | CV3PVR 2101515 mm8"Metric7/16"Straight12-Point Box EndOffset15°€65.93
WIHA 21060 TOOLS Box End Wrench, Chrome, 7/8 Inch Head Size, 10 Inch Overall Length, Offset | CV3PVT 210607/8"10"-9/16"Straight12-Point Box EndOffset15°€65.48
WIHA 21062 TOOLS Box End Wrench, Chrome, 15/16 Inch Head Size, 11 Inch Overall Length, Offset | CV3PVU 2106215/16"11"-5/8"Straight12-Point Box EndOffset15°€63.34
WIHA 21066 TOOLS Box End Wrench, Chrome, 1 1/16 Inch Head Size, 12 1/4 Inch Overall Length, Offset | CV3PWE 210661 1/16"12 1/4"-11/16"Straight12-Point Box EndOffset15°€75.65
WIHA 21068 TOOLS Box End Wrench, Chrome, 1 1/4 Inch Head Size, 12 1/2 Inch Overall Length, Offset | CV3PWF 210681 1/4"12 1/2"SAE3/4"Straight12-Point Box EndOffset15°€75.90
WIHA 21058 TOOLS Box End Wrench, Chrome, 13/16 Inch Head Size, 10 Inch Overall Length, Offset | CV3PWG 2105813/16"10"-9/16"Straight12-Point Box EndOffset15°€66.26
WIHA 21056 TOOLS Box End Wrench, Chrome, 3/4 Inch Head Size, 8 1/2 Inch Overall Length, Offset | CV3PWJ 210563/4"8 1/2"SAE1/2"Straight12-Point Box EndOffset15°€54.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 21057 TOOLS Box End Wrench, Chrome, 25/32 Inch Head Size, 9 1/2 Inch Overall Length, Offset
€59.45 /unit