Flat Shipping

Flat Shipping at €24.99 + VAT

WIEGMANN TANO1080C Thermostat, 2 23/64 Inch Height, 1 35/64 Inch Wide, Gray | CH6RQD 487A51

HUBBELL-WIEGMANN TANO1080C Thermostat, 2 23/64 Inch Height, 1 35/64 Inch Wide, Gray

Item: CH6RQD Model: TANO1080CCross Ref: 487A51
Limited Availability
€134.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermostat
ColorGray
Control Range+55°F to +175°F
Depth1.672"
Differential14°F
Full Load Amps @ 240v Ac16A
Height2.359"
Mounting TypeVertical
Sensor TypeBi Metal
Switch ActionOpen On Rise
Width1.547"
Frequency50/60 Hz
Full Load Current @ 120v Ac16A
Full Load Current @ 240v Ac16A
Housing MaterialPlastic
Mounting StyleDIN Rail
Operating Voltage250V AC/72V DC
Operation ModeCooling Only
Overall Depth1.67"
Overall Height2 9/25"
Overall Width1.54"
StandardsUL/CUL LISTED
Temperature AdjustmentAdjustable
Temperature ScaleCelsius
Temperature Setpoint - Maximum80°C
Temperature Setpoint - Minimum-10°C

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)5.08
Ship width (cm)5.08
Country of OriginMT

Product Variants

ProductModelSwitch ActionDifferentialHeightDepthColorSensor TypeFull Load Amps @ 240v AcMounting TypePrice
WIEGMANN TANC14176F Thermostat, 2 23/64 Inch Height, 1 35/64 Inch Wide, Gray | CH6RQC 487A52 TANC14176FClose On Rise14°F2.359"1.672"GrayBi Metal16AVertical€86.34
WIEGMANN TANO14176F Thermostat, 14 To 176 Deg. F Control Range, 2 23/64 Inch Height, 1 35/64 Inch Width | CH6RQE 487A50 TANO14176FOpen On Rise14°2.359"1.672"GrayBi Metal16A-€86.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL-WIEGMANN TANO1080C Thermostat, 2 23/64 Inch Height, 1 35/64 Inch Wide, Gray
€134.82 /unit