WIEGMANN SDN12202108 Flange-mounted Disc Enclosure 8 x 21.34 x 20 | AE7ZLC 6C735

HUBBELL-WIEGMANN SDN12202108 Flange-mounted Disc Enclosure 8 x 21.34 x 20

Item: AE7ZLC Model: SDN12202108Cross Ref: 6C735
In Stock

Get it by Tuesday, Jun 17

€748.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisconnect Enclosure
Basic MaterialMetallic
ColorGray
Cover TypeHinged
Depth8"
Enclosure Cover FeaturesHoles For Mtg Operating Handle
Enclosure Height20"
Enclosure MaterialCarbon Steel
Enclosure Width21.38"
GasketPolyurethane
Gasket MaterialPolyurethane
Knockouts / No KnockoutsNo Knockouts
Metal Gauge14 ga.
MountingWall
Usable Opening Depth6.91"
Body Material Thickness14 ga.
Closure MethodHandle
Compatible With Panel Model NumbersNP2020, NP2020G
Cover Closure TypeHinged
Cover StyleSolid
Exterior ColorGray
FinishPowder Coated
Includes2-Point Latches, External Mounting Feet
Includes HandleHandle Not Included
Includes KnockoutsKnockouts Not Included
Mounting TypeWall
Nema Enclosure RatingNEMA 12, NEMA 13
Nominal Depth8"
Nominal Height20"
Nominal Width21"
Overall Depth8"
Overall Height20"
Overall Width21"
Panel Height17"
Panel Width17"
Product TypeDisconnect Enclosure
StandardsCULUS, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)50.8
Ship length (cm)67.31
Ship width (cm)53.34
HS code8538908080
Country of OriginUS

Product Variants

ProductModelEnclosure WidthEnclosure HeightDepthUsable Opening DepthCover TypeEnclosure MaterialMountingColorPrice
WIEGMANN SDN12362508 Flange-mounted Disc Enclosure 8d x 25.38w x 36 H | AD8JZU 4KP34 SDN1236250825.38"36"8"6.91"HingedCarbon SteelWallGray€1,204.98
WIEGMANN SDN12242508 Flange-mounted Disc Enclosure 8 x 25.38 x 24 Inch | AE7ZLD 6C736 SDN1224250825.38"24"8"6.91"HingedCarbon SteelWallGray€873.80
WIEGMANN SDN12302510 Flange-mounted Disc Enclosure 10 x 25.38 x 30 Inch | AE7ZLE 6C738 SDN1230251025.38"30"10"8.91"HingedCarbon SteelWallGray€1,142.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL-WIEGMANN SDN12202108 Flange-mounted Disc Enclosure 8 x 21.34 x 20
€748.18 /unit