WIEGMANN SC303008NK Enclosure Screw 8d x 30w x 30h Inch | AB4NTJ 1ZHN8

HUBBELL-WIEGMANN SC303008NK Enclosure Screw 8d x 30w x 30h Inch

Item: AB4NTJ Model: SC303008NKCross Ref: 1ZHN8
In Stock

Get it by Tuesday, Jun 17

€552.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJunction Box Enclosure
Basic MaterialMetallic
ColorGray
Cover TypeScrew On
Depth8"
Enclosure Cover FeaturesPlated Steel Screws
Enclosure Height30"
Enclosure MaterialCarbon Steel
Enclosure Width30"
Knockouts / No KnockoutsNo Knockouts
Metal Gauge12 ga.
MountingWall
Usable Opening Depth8"
Body Material Thickness12 ga.
Closure MethodScrews
Cover Closure TypeScrew On
Cover StyleSolid
EnvironmentIndoor
FinishPainted
IncludesSelf-Tapping Screws
KnockoutsNot Included
Mounting TypeWall
Nema Enclosure Rating1
Nominal Depth8"
Nominal Height30"
Nominal Width30"
Overall Depth8"
Overall Height30"
Overall Width30.13"
Product TypeScrew Cover Enclosure
SeriesSC Series
StandardsCSA CERTIFIED, CULUS, UL LISTED

Shipping Info:

Ship weight (kg) 40.5
Ship height (cm)76.2
Ship length (cm)99.06
Ship width (cm)76.2
HS code8538908080
Country of OriginUS

Product Variants

ProductModelEnclosure WidthEnclosure HeightEnclosure MaterialDepthKnockouts / No KnockoutsMetal GaugeUsable Opening DepthCover TypePrice
WIEGMANN SC151506 Enclosure Screw 6d x 15w x 15h Inch | AB4NRY 1ZHL7 SC15150615"15"Carbon Steel6"Knockouts16 ga.6"Screw On€83.69
WIEGMANN SC151506NK Enclosure Screw 6d x 15w x 15h Inch | AB4NRZ 1ZHL8 SC151506NK15"15"Carbon Steel6"No Knockouts16 ga.6"Screw On€88.17
WIEGMANN SC181804 Enclosure Screw 4d x 18w x 18h Inch | AB4NTA 1ZHL9 SC18180418"18"Carbon Steel4"Knockouts16 ga.4"Screw On€115.28
WIEGMANN SC181804NK Enclosure Screw 4d x 18w x 18h Inch | AB4NTB 1ZHN1 SC181804NK18"18"Carbon Steel4"No Knockouts16 ga.4"Screw On€116.64
WIEGMANN SC181806 Enclosure Screw 6d x 18w x 18h Inch | AB4NTC 1ZHN2 SC18180618"18"Carbon Steel6"Knockouts16 ga.6"Screw On€132.33
WIEGMANN SC181806NK Enclosure Screw 6d x 18w x 18h Inch | AB4NTD 1ZHN3 SC181806NK18"18"Carbon Steel6"No Knockouts16 ga.6"Screw On€114.94
WIEGMANN SC242406 Enclosure Screw 6d x 24w x 24h Inch | AB4NTE 1ZHN4 SC24240624"24"Carbon Steel6"Knockouts14 ga.6"Screw On€265.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL-WIEGMANN SC303008NK Enclosure Screw 8d x 30w x 30h Inch
€552.87 /unit