WIEGMANN SC151504G Metallic Enclosure Screw 6d x 15w x 15h In | AE9JAN 6JYW9

HUBBELL-WIEGMANN SC151504G Metallic Enclosure Screw 6d x 15w x 15h In

Item: AE9JAN Model: SC151504GCross Ref: 6JYW9
In Stock

Get it by Tuesday, Jun 17

€79.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJunction Box Enclosure
Basic MaterialMetallic
Cover TypeScrew On
Depth4"
Enclosure Cover FeaturesPlated Steel Screws
Enclosure Height15"
Enclosure MaterialSteel
Enclosure Width15"
FinishGalvanized
Knockouts / No KnockoutsKnockouts
Metal Gauge16 ga.
MountingWall
Usable Opening Depth4"
Body Material Thickness16 ga.
Closure MethodScrews
ColorSilver
Cover Closure TypeScrew On
Cover StyleSolid
EnvironmentIndoor
IncludesSelf-Tapping Screws
KnockoutsIncluded
Mounting TypeWall
Nema Enclosure Rating1
Nominal Depth4"
Nominal Height15"
Nominal Width15"
Overall Depth4"
Overall Height15.13"
Overall Width15"
Product TypeScrew Cover Enclosure
SeriesSC-G Series
StandardsCSA CERTIFIED, CULUS, UL LISTED

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)38.1
Ship length (cm)58.67
Ship width (cm)38.1
HS code8538908080
Country of OriginUS

Product Variants

ProductModelEnclosure WidthEnclosure HeightEnclosure MaterialDepthKnockouts / No KnockoutsMetal GaugeUsable Opening DepthCover TypePrice
WIEGMANN SC060804NK Metallic Enclosure Screw 4d x 6w x 8h Inch | AD7DCZ 4DMU6 SC060804NK6"8"Carbon Steel4"No Knockouts16 ga.4.06"Screw On€34.24
WIEGMANN SC060806NK Metallic Enclosure Screw 6d x 6w x 8h Inch | AD7DDA 4DMU7 SC060806NK6"8"Carbon Steel6"No Knockouts16 ga.6.06"Screw On€46.21
WIEGMANN SC081004NK Metallic Enclosure Screw 4d x 8w x 10h Inch | AD7DDB 4DMU8 SC081004NK8"10"Carbon Steel4"No Knockouts16 ga.4.06"Screw On€50.95
WIEGMANN SC101206 Enclosure Screw 6d x 10w x 12h Inch | AD7DDD 4DMV1 SC10120610"12"Carbon Steel6"Knockouts16 ga.6.06"Screw On€64.75
WIEGMANN SC101204NK Metallic Enclosure Screw 4d x 10w x 12h Inch | AD7DDE 4DMV2 SC101204NK10"12"Carbon Steel4"No Knockouts16 ga.4.06"Screw On€58.01
WIEGMANN SC101206NK Metallic Enclosure Screw 6d x 10w x 12h Inch | AD7DDF 4DMV3 SC101206NK10"12"Carbon Steel6"No Knockouts16 ga.6.06"Screw On€72.42
WIEGMANN SC121208 Enclosure Screw 8d x 12w x 12h Inch | AD7DDG 4DMV4 SC12120812"12"Carbon Steel8"Knockouts16 ga.8 3/25"Screw On€85.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL-WIEGMANN SC151504G Metallic Enclosure Screw 6d x 15w x 15h In
€79.14 /unit