WIEGMANN RHC303012 Enclosure Hinged 12d x 30w x 30h Inch | AE9DUZ 6HYA9

HUBBELL-WIEGMANN RHC303012 Enclosure Hinged 12d x 30w x 30h Inch

Item: AE9DUZ Model: RHC303012Cross Ref: 6HYA9
In Stock

Get it by Tuesday, Jun 17

€858.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Basic MaterialMetallic
ColorGray
Cover TypeLockable Hinged Pad
Depth12"
Enclosure Height30"
Enclosure MaterialCarbon Steel
Enclosure Width30"
Knockouts / No KnockoutsNo Knockouts
Metal Gauge14 ga.
MountingWall
Nema RatingNEMA 3R
Usable Opening Depth11.78"
Body Material Thickness14 ga.
Closure Method1/4 Turn Latch
Compatible Panel Model NumberNP3030, NP3030PP
Cover Closure TypeHinged
Cover Material Thickness14 ga.
Cover StyleSolid
EnvironmentWeather Resistant
FinishPainted
KnockoutsNot Included
Mounting TypeWall
Nema Enclosure Rating3R
Nominal Depth12"
Nominal Height30"
Nominal Width30"
Overall Depth12"
Overall Height30"
Overall Width30"
Product TypeContinuous Hinge Enclosure
StandardsCSA CERTIFIED, CULUS, UL LISTED

Shipping Info:

Ship weight (kg) 43.2
Ship height (cm)76.2
Ship length (cm)100.33
Ship width (cm)76.2
HS code8538100000
Country of OriginUS

Product Variants

ProductModelEnclosure WidthEnclosure HeightDepthKnockouts / No KnockoutsNema RatingMetal GaugeUsable Opening DepthCover TypePrice
WIEGMANN RHC081006 Enclosure Hinged 6d x 10w x 8h Inch | AB4NQQ 1ZHH4 RHC0810068"10"6"No KnockoutsNEMA N1, NEMA N3R16 ga.9"Lockable Hinged Pad€122.16
WIEGMANN RHC060804 Enclosure Hinged 4d x 6w x 8h Inch | AC8GRT 3A913 RHC0608046"8"4"KnockoutsNEMA 3R16 ga.3 1/2"Lockable Hinged Pad€97.13
WIEGMANN RHC161206 Enclosure Hinged 6d x 12w x 16h Inch | AC8GRU 3A921 RHC16120612"16"6"No KnockoutsNEMA 3R14 ga.5"Lockable Hinged Pad€301.67
WIEGMANN RHC101206 Enclosure Hinged 6d x 10w x 12h Inch | AC8GTE 3A939 RHC10120610"12"6"KnockoutsNEMA 3R16 ga.5 1/2"Lockable Hinged Pad€154.72
WIEGMANN RHC242408 Enclosure Hinged 8d x 24w x 24h Inch | AD8JZJ 4KP25 RHC24240824"24"8"No KnockoutsNEMA 3R14 ga.7"Lockable Hinged Pad€524.77
WIEGMANN RHC202008 Enclosure Hinged 8d x 20w x 20h Inch | AE6YXV 5W278 RHC20200820"20"8"No KnockoutsNEMA 3R14 ga.7"Lockable Hinged Pad€477.40
WIEGMANN RHC080806 Enclosure Hinged 6d x 8w x 8h Inch | AE7ZKH 6C717 RHC0808068"8"6"KnockoutsNEMA 3R16 ga.5 1/2"Lockable Hinged Pad€138.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL-WIEGMANN RHC303012 Enclosure Hinged 12d x 30w x 30h Inch
€858.23 /unit