Flat Shipping

Flat Shipping at €24.99 + VAT

WIEGMANN PBGX6 Enclosure Pushbutton Miniature 6 Holes | AC3PDR 2VB63

HUBBELL-WIEGMANN PBGX6 Enclosure Pushbutton Miniature 6 Holes

Item: AC3PDR Model: PBGX6Cross Ref: 2VB63
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€227.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Enclosure
Conduit SizeNo Conduit Entrance Holes
Depth4 1/4"
Gauge14 ga.
Height8 1/2"
Hole Size22 mm
MaterialSteel
Mounting StyleExternal Feet
Nema Rating12 AND 13
Number Of Columns2
Number Of Holes6
TypeMiniature
Width5"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)22.86
Ship length (cm)30.48
Ship width (cm)12.7
HS code8538908060
Country of OriginUS

Product Variants

ProductModelNumber Of HolesNumber Of ColumnsDepthHole SizeMaterialNema RatingConduit SizeMounting StylePrice
WIEGMANN PBGX1 Enclosure Pushbutton Miniature 1 Hole | AC3PDM 2VB59 PBGX1113 1/2"22 mmSteel12 AND 13No Conduit Entrance HolesExternal Feet€122.95
WIEGMANN PBGX2 Enclosure Pushbutton Miniature 2 Holes | AC3PDN 2VB60 PBGX2213 1/2"22 mmSteel12 AND 13No Conduit Entrance HolesExternal Feet€116.71
WIEGMANN PBGX3 Enclosure Pushbutton Miniature 3 Holes | AC3PDP 2VB61 PBGX3313 1/2"22 mmSteel12 AND 13No Conduit Entrance HolesExternal Feet€160.83
WIEGMANN PBGX4 Enclosure Pushbutton Miniature 4 Holes | AC3PDQ 2VB62 PBGX4413 1/2"22 mmSteel12 AND 13No Conduit Entrance HolesExternal Feet€228.66
WIEGMANN PBGX9 Enclosure Pushbutton Miniature 9 Holes | AC3PDT 2VB64 PBGX9934 1/4"22 mmSteel12 AND 13No Conduit Entrance HolesExternal Feet€302.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL-WIEGMANN PBGX6 Enclosure Pushbutton Miniature 6 Holes
€227.46 /unit