WIEGMANN N412363016CST Sloped Top Enclosure, 1/4 Turn Latch, 36 Inch Nominal Enclosure Height | CV3PTP

HUBBELL-WIEGMANN N412363016CST Sloped Top Enclosure, 1/4 Turn Latch, 36 Inch Nominal Enclosure Height

Item: CV3PTP Model: N412363016CSTCross Ref: 2HAZ1
In Stock

Get it by Thursday, Jun 12

€1,171.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSloped Top Enclosure
Closure MethodQuater Turn Latch
ColorGray
Cover TypeHinged
Depth16"
Enclosure Cover Features1/4 Turn Semiflush Latch
Enclosure Height36"
Enclosure ItemSloped Top Enclosure
Enclosure MaterialCarbon Steel
Enclosure Width30"
FeaturesMounting Holes
FinishPolyester Powder Coat
GasketSeamless Polyurethane Poured In Place
Interior Panel2NJ48
Knockouts / No KnockoutsNo
Metal Gauge14 ga.
Metallic / Non-metallicMetallic
MountingWall
Nema RatingNEMA 12, NEMA 13, NEMA 3R, NEMA 4
Nominal Enclosure Width30"
Solid / Clear CoverSolid
Usable Opening Depth15 22/25"
Compatible Panel Model NumberNP3630C, NP3630CG
Cover Closure TypeHinged
Cover StyleSolid
EnvironmentWashdown
Gasket MaterialSeamless Polyurethane Poured in Place
KnockoutsNot Included
Mounting TypeWall
Nema Enclosure RatingNEMA 3R, NEMA 4, NEMA 12, NEMA 13
Nominal Depth16"
Nominal Height36"
Nominal Width30"
Overall Depth16"
Overall Height36"
Overall Width30"
Product TypeSloped Top Enclosure
StandardsCSA CERTIFIED, CULUS, IEC, UL LISTED
TopSloped

Shipping Info:

Ship weight (kg) 47.475
Ship height (cm)91.44
Ship length (cm)2.54
Ship width (cm)76.2
Country of OriginUS

Product Variants

ProductModelEnclosure MaterialEnclosure WidthEnclosure HeightMountingDepthColorFinishMetallic / Non-metallicPrice
WIEGMANN N412302608CD Disconnect Enclosure, 1/4 Turn Latch, 30 Inch Nominal Enclosure Ht | CV3PCY N412302608CDCarbon Steel26"30"Wall8"GrayPolyester Powder CoatMetallic€961.21
WIEGMANN N412362608CD Disconnect Enclosure, 1/4 Turn Latch, 36 Inch Nominal Enclosure Ht | CV3PCZ N412362608CDCarbon Steel26"36"Wall8"GrayPolyester Powder CoatMetallic€1,035.02
WIEGMANN N412483812CD Disconnect Enclosure, 1/4 Turn Latch, 48 Inch Nominal Enclosure Ht, 12/3R/4, Carbon Steel | CV3PDA N412483812CDCarbon Steel38"48"Wall12"GrayPolyester Powder CoatMetallic€1,965.60
WIEGMANN SDN12242510 Disconnect Enclosure, 24 Inch Nominal Enclosure Ht, 60 Inch Nominal Enclosure Width | CV3PDB SDN12242510Carbon Steel25"24"Wall10"GrayPolyester Powder CoatMetallic€1,054.67
WIEGMANN N412242208CD Disconnect Enclosure, 1/4 Turn Latch, 24 Inch Nominal Enclosure Ht | CV3PDC N412242208CDCarbon Steel22"24"Wall8"GrayPolyester Powder CoatMetallic€930.51
WIEGMANN SC121810NK Enclosure | CV3PDD SC121810NK--------€151.83
WIEGMANN BN4100804CHQT Enclosure, 1/4 Turn Latch, 10 Inch Nominal Enclosure Ht, 8 Inch Nominal Enclosure Width | CV3PDL BN4100804CHQTCarbon Steel8"10"Wall4"GrayPolyester Powder CoatMetallic€173.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL-WIEGMANN N412363016CST Sloped Top Enclosure, 1/4 Turn Latch, 36 Inch Nominal Enclosure Height
€1,171.38 /unit