WIEGMANN N412362608CDSS Enclosure, 1/4 Turn Latch, 36 Inch Nominal Enclosure Ht, 26 Inch Nominal Enclosure Wd | CV3PJD

HUBBELL-WIEGMANN N412362608CDSS Enclosure, 1/4 Turn Latch, 36 Inch Nominal Enclosure Ht, 26 Inch Nominal Enclosure Wd

Item: CV3PJD Model: N412362608CDSSCross Ref: 487L25
In Stock

Get it by Tuesday, Jun 17

€4,726.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Closure MethodQuater Turn Latch
ColorSilver
Cover TypeHinged
Depth8"
Enclosure Cover FeaturesLatch With 2 Or 3 Internal Locking Points
Enclosure Height36"
Enclosure ItemEnclosure
Enclosure MaterialStainless Steel
Enclosure Width26"
FeaturesMounting Holes, Poured In Place Gasket, Turn Semi-Flush Latches
FinishUnfinished
GasketSeamless Foam In Place
GradeGrade 304
Interior PanelMfr. No. NP3624C, NP3624CG
Knockouts / No KnockoutsNo
Metal Gauge14 ga.
Metallic / Non-metallicMetallic
MountingWall
Nema RatingNEMA 12, NEMA 3R, NEMA 4, NEMA 4X
Nominal Enclosure Width26"
Solid / Clear CoverSolid
Usable Opening Depth8"
Body Material Thickness14 ga.
Compatible Panel Model NumberNP3624C, NP3624CG
Cover Closure TypeHinged
Cover Material Thickness14 ga.
Cover StyleSolid
EnvironmentWashdown and Corrosion Resistant
Gasket MaterialPolyurethane
Ip RatingIP66
KnockoutsNot Included
Mounting TypeWall
Nema Enclosure RatingNEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Nominal Depth8"
Nominal Height36"
Nominal Width26"
Overall Depth8"
Overall Height36"
Overall Width26"
Product TypeEnclosure
StandardsCSA CERTIFIED, CULUS, IEC, UL LISTED

Shipping Info:

Ship weight (kg) 34.65
Ship height (cm)91.44
Ship length (cm)2.54
Ship width (cm)66.04
Country of OriginUS

Product Variants

ProductModelEnclosure MaterialEnclosure WidthEnclosure HeightMountingDepthColorFinishMetallic / Non-metallicPrice
WIEGMANN N412302608CD Disconnect Enclosure, 1/4 Turn Latch, 30 Inch Nominal Enclosure Ht | CV3PCY N412302608CDCarbon Steel26"30"Wall8"GrayPolyester Powder CoatMetallic€961.21
WIEGMANN N412362608CD Disconnect Enclosure, 1/4 Turn Latch, 36 Inch Nominal Enclosure Ht | CV3PCZ N412362608CDCarbon Steel26"36"Wall8"GrayPolyester Powder CoatMetallic€1,035.02
WIEGMANN N412483812CD Disconnect Enclosure, 1/4 Turn Latch, 48 Inch Nominal Enclosure Ht, 12/3R/4, Carbon Steel | CV3PDA N412483812CDCarbon Steel38"48"Wall12"GrayPolyester Powder CoatMetallic€1,965.60
WIEGMANN SDN12242510 Disconnect Enclosure, 24 Inch Nominal Enclosure Ht, 60 Inch Nominal Enclosure Width | CV3PDB SDN12242510Carbon Steel25"24"Wall10"GrayPolyester Powder CoatMetallic€1,054.67
WIEGMANN N412242208CD Disconnect Enclosure, 1/4 Turn Latch, 24 Inch Nominal Enclosure Ht | CV3PDC N412242208CDCarbon Steel22"24"Wall8"GrayPolyester Powder CoatMetallic€930.51
WIEGMANN SC121810NK Enclosure | CV3PDD SC121810NK--------€151.83
WIEGMANN BN4100804CHQT Enclosure, 1/4 Turn Latch, 10 Inch Nominal Enclosure Ht, 8 Inch Nominal Enclosure Width | CV3PDL BN4100804CHQTCarbon Steel8"10"Wall4"GrayPolyester Powder CoatMetallic€173.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL-WIEGMANN N412362608CDSS Enclosure, 1/4 Turn Latch, 36 Inch Nominal Enclosure Ht, 26 Inch Nominal Enclosure Wd
€4,726.13 /unit