WIEGMANN N412243008C Enclosure, 1/4 Turn Latch, 24 Inch Nominal Enclosure Ht, 30 Inch Nominal Enclosure Wd | CV3PHC

HUBBELL-WIEGMANN N412243008C Enclosure, 1/4 Turn Latch, 24 Inch Nominal Enclosure Ht, 30 Inch Nominal Enclosure Wd

Item: CV3PHC Model: N412243008CCross Ref: 487K18
In Stock

Get it by Friday, Jun 13

€742.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Closure MethodQuater Turn Latch
ColorGray
Cover TypeHinged
Depth8"
Enclosure Cover Features1/4 Turn Latch
Enclosure Height24"
Enclosure ItemEnclosure
Enclosure MaterialCarbon Steel
Enclosure Width30"
FeaturesMounting Holes, Poured In Place Gasket, Turn Semi-Flush Latches
FinishPolyester Powder Coat
GasketSeamless Foam In Place
Interior PanelMfr. No. NP2430C, NP2430CG
Knockouts / No KnockoutsNo
Metal Gauge14 ga.
Metallic / Non-metallicMetallic
MountingWall
Nema RatingNEMA 12, NEMA 13, NEMA 3R, NEMA 4
Nominal Enclosure Width30"
Solid / Clear CoverSolid
Usable Opening Depth8"
Body Material Thickness14 ga.
Compatible Panel Model NumberNP2430C, NP2430CG
Cover Closure TypeHinged
Cover StyleSolid
EnvironmentWashdown
Gasket MaterialSeamless Foam-In-Place
Ip RatingIP66
KnockoutsNot Included
Mounting TypeWall
Nema Enclosure RatingNEMA 3R, NEMA 4, NEMA 12, NEMA 13
Nominal Depth8"
Nominal Height24"
Nominal Width30"
Overall Depth8"
Overall Height24"
Overall Width30"
Product TypeEnclosure
StandardsCSA CERTIFIED, CULUS, IEC, UL LISTED

Shipping Info:

Ship weight (kg) 26.55
Ship height (cm)60.96
Ship length (cm)22.66
Ship width (cm)76.2
HS code853810
Country of OriginUS

Product Variants

ProductModelEnclosure MaterialEnclosure WidthEnclosure HeightMountingDepthColorFinishMetallic / Non-metallicPrice
WIEGMANN N412302608CD Disconnect Enclosure, 1/4 Turn Latch, 30 Inch Nominal Enclosure Ht | CV3PCY N412302608CDCarbon Steel26"30"Wall8"GrayPolyester Powder CoatMetallic€961.21
WIEGMANN N412362608CD Disconnect Enclosure, 1/4 Turn Latch, 36 Inch Nominal Enclosure Ht | CV3PCZ N412362608CDCarbon Steel26"36"Wall8"GrayPolyester Powder CoatMetallic€1,035.02
WIEGMANN N412483812CD Disconnect Enclosure, 1/4 Turn Latch, 48 Inch Nominal Enclosure Ht, 12/3R/4, Carbon Steel | CV3PDA N412483812CDCarbon Steel38"48"Wall12"GrayPolyester Powder CoatMetallic€1,965.60
WIEGMANN SDN12242510 Disconnect Enclosure, 24 Inch Nominal Enclosure Ht, 60 Inch Nominal Enclosure Width | CV3PDB SDN12242510Carbon Steel25"24"Wall10"GrayPolyester Powder CoatMetallic€1,054.67
WIEGMANN N412242208CD Disconnect Enclosure, 1/4 Turn Latch, 24 Inch Nominal Enclosure Ht | CV3PDC N412242208CDCarbon Steel22"24"Wall8"GrayPolyester Powder CoatMetallic€930.51
WIEGMANN SC121810NK Enclosure | CV3PDD SC121810NK--------€151.83
WIEGMANN BN4100804CHQT Enclosure, 1/4 Turn Latch, 10 Inch Nominal Enclosure Ht, 8 Inch Nominal Enclosure Width | CV3PDL BN4100804CHQTCarbon Steel8"10"Wall4"GrayPolyester Powder CoatMetallic€173.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL-WIEGMANN N412243008C Enclosure, 1/4 Turn Latch, 24 Inch Nominal Enclosure Ht, 30 Inch Nominal Enclosure Wd
€742.15 /unit