WIEGMANN N412242012CLG Enclosure, 24 x 20 x 12 Inch Size, Wall Mount, Carbon Steel, Ral 7035 Light Gray | CV6PVT

HUBBELL-WIEGMANN N412242012CLG Enclosure, 24 x 20 x 12 Inch Size, Wall Mount, Carbon Steel, Ral 7035 Light Gray

Item: CV6PVT Model: N412242012CLG
In Stock

Get it by Friday, Jun 13

€1,106.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Product Datasheetwiegmann-n412121206clg.pdf

Shipping Info:

Ship weight (kg) 25.65
Ship height (cm)60.96
Ship length (cm)32.82
Ship width (cm)50.8
HS code853810
Country of OriginUS

Documentation:

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL-WIEGMANN N412242012CLG Enclosure, 24 x 20 x 12 Inch Size, Wall Mount, Carbon Steel, Ral 7035 Light Gray
€1,106.13 /unit