WIEGMANN N412202408CLG Enclosure, 20 x 24 x 8 Inch Size, Wall Mount, Carbon Steel, Ral 7035 Light Gray | CV6PUX

HUBBELL-WIEGMANN N412202408CLG Enclosure, 20 x 24 x 8 Inch Size, Wall Mount, Carbon Steel, Ral 7035 Light Gray

Item: CV6PUX Model: N412202408CLG
In Stock

Get it by Monday, Jun 16

€997.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Product Datasheetwiegmann-n412121206clg.pdf

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)50.8
Ship length (cm)22.66
Ship width (cm)60.96
HS code853810
Country of OriginUS

Documentation:

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL-WIEGMANN N412202408CLG Enclosure, 20 x 24 x 8 Inch Size, Wall Mount, Carbon Steel, Ral 7035 Light Gray
€997.34 /unit