Flat Shipping

Flat Shipping at €24.99 + VAT

WIEGMANN N4121212061PTC Metallic Enclosure 12 Inch Height x 12 Inch Width x 6 Inch Depth | AG2LBJ 31KZ74

HUBBELL-WIEGMANN N4121212061PTC Metallic Enclosure 12 Inch Height x 12 Inch Width x 6 Inch Depth

Item: AG2LBJ Model: N4121212061PTCCross Ref: 31KZ74
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€458.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Basic MaterialMetallic
ColorGray
Cover TypeHinged
Depth6"
Enclosure Cover Features1 Point Key/Padlockable Handle
Enclosure Height12"
Enclosure MaterialCarbon Steel
Enclosure Width12"
GasketPolyurethane
Gasket MaterialPolyurethane
Knockouts / No KnockoutsNo Knockouts
Metal Gauge14 ga.
MountingWall
Nema RatingNEMA 3R, NEMA 4, NEMA 12
Usable Opening Depth6"
Compatible Panel Model NumberNP1212C, NP1212CG
Cover Closure TypeHinged
Cover Material Thickness14 ga.
Cover StyleSolid
EnvironmentWashdown
FinishPainted
KnockoutsNot Included
Mounting TypeWall
Nema Enclosure RatingNEMA 3R, NEMA 4, NEMA 12, NEMA 13
Nominal Depth6"
Nominal Height12"
Nominal Width12"
Overall Depth6"
Overall Height12"
Overall Width12"
Product TypeEnclosure
StandardsCSA CERTIFIED, CULUS, IEC, UL LISTED

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)30.48
Ship length (cm)17.78
Ship width (cm)30.48
HS code7326908588
Country of OriginUS

Product Variants

ProductModelEnclosure WidthEnclosure HeightCover TypeMountingDepthMetal GaugeUsable Opening DepthGasketPrice
WIEGMANN N12604810 Enclosure Hinged 10d x 48w x 60h Inch | AB4NPX 1ZHE6 N1260481048"60"HingedFloor Mount10"14 ga.8.89"Polyurethane€4,384.67
RFQ
WIEGMANN N12604812 Enclosure Hinged 12d x 48w x 60h Inch | AB4NPY 1ZHE7 N1260481248"60"HingedFloor Mount12"12 ga.10 21/25"Polyurethane€4,517.20
RFQ
WIEGMANN N12604816 Enclosure Overlapping 16d x 48w x 60h Inch | AB4NPZ 1ZHE8 N1260481648"60"HingedFloor Mount16"12 ga.14 21/25"Polyurethane€4,717.10
RFQ
WIEGMANN N12606012 Enclosure Overlapping 12d x 60w x 60h Inch | AB4NQA 1ZHE9 N1260601260"60"HingedFloor Mount12"12 ga.10 21/25"Polyurethane€4,563.72
RFQ
WIEGMANN N12606016 Enclosure Overlapping 16d x 60w x 60h Inch | AB4NQB 1ZHF1 N1260601660"60"HingedFloor Mount16"12 ga.14 21/25"Polyurethane€4,193.20
RFQ
WIEGMANN N12726012 Enclosure Hinged 12d x 60w x 72h Inch | AB4NQC 1ZHF2 N1272601260"72"HingedFloor Mount12"12 ga.10 21/25"Polyurethane€4,883.07
RFQ
WIEGMANN N12726016 Enclosure Overlapping 16d x 60w x 72h Inch | AB4NQD 1ZHF3 N1272601660"72"HingedFloor Mount16"12 ga.14 21/25"Polyurethane€5,021.20
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL-WIEGMANN N4121212061PTC Metallic Enclosure 12 Inch Height x 12 Inch Width x 6 Inch Depth
€458.85 /unit