Flat Shipping

Flat Shipping at €24.99 + VAT

WIEGMANN N1C081004 Enclosure Hinged 4d x 8w x 10h Inch | AC8GRH 3A903

HUBBELL-WIEGMANN N1C081004 Enclosure Hinged 4d x 8w x 10h Inch

Item: AC8GRH Model: N1C081004Cross Ref: 3A903
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Basic MaterialMetallic
ColorGray
Cover TypeHinged
Depth4"
Enclosure Cover FeaturesFlush Mount 1/4 Turn Latch
Enclosure Height10"
Enclosure MaterialCarbon Steel
Enclosure Width8"
Knockouts / No KnockoutsNo Knockouts
Metal Gauge14 ga.
MountingWall
Usable Opening Depth3 1/2"
Body Material Thickness14 ga.
Closure Method1/4 Turn Latch
Compatible Panel Model NumberN1P0810, N1P0810G, N1P0810PP
Cover Closure TypeHinged
Cover Material Thickness14 ga.
Cover StyleSolid
EnvironmentIndoor
FinishANSI 61 Powder Coated
KnockoutsNot Included
Mounting TypeWall
Nema Enclosure Rating1
Nominal Depth4"
Nominal Height10"
Nominal Width8"
Overall Depth4"
Overall Height10"
Overall Width8"
Product TypeEnclosure
SeriesN1C Series
StandardsCSA CERTIFIED, CULUS, UL LISTED

Shipping Info:

Ship weight (kg) 3.0735
Ship height (cm)25.4
Ship length (cm)28.7
Ship width (cm)20.32
HS code8538100000
Country of OriginUS

Product Variants

ProductModelEnclosure WidthEnclosure HeightCover TypeMountingDepthMetal GaugeUsable Opening DepthGasketPrice
WIEGMANN N12604810 Enclosure Hinged 10d x 48w x 60h Inch | AB4NPX 1ZHE6 N1260481048"60"HingedFloor Mount10"14 ga.8.89"Polyurethane€4,384.67
RFQ
WIEGMANN N12604812 Enclosure Hinged 12d x 48w x 60h Inch | AB4NPY 1ZHE7 N1260481248"60"HingedFloor Mount12"12 ga.10 21/25"Polyurethane€4,517.20
RFQ
WIEGMANN N12604816 Enclosure Overlapping 16d x 48w x 60h Inch | AB4NPZ 1ZHE8 N1260481648"60"HingedFloor Mount16"12 ga.14 21/25"Polyurethane€4,717.10
RFQ
WIEGMANN N12606012 Enclosure Overlapping 12d x 60w x 60h Inch | AB4NQA 1ZHE9 N1260601260"60"HingedFloor Mount12"12 ga.10 21/25"Polyurethane€4,563.72
RFQ
WIEGMANN N12606016 Enclosure Overlapping 16d x 60w x 60h Inch | AB4NQB 1ZHF1 N1260601660"60"HingedFloor Mount16"12 ga.14 21/25"Polyurethane€4,193.20
RFQ
WIEGMANN N12726012 Enclosure Hinged 12d x 60w x 72h Inch | AB4NQC 1ZHF2 N1272601260"72"HingedFloor Mount12"12 ga.10 21/25"Polyurethane€4,883.07
RFQ
WIEGMANN N12726016 Enclosure Overlapping 16d x 60w x 72h Inch | AB4NQD 1ZHF3 N1272601660"72"HingedFloor Mount16"12 ga.14 21/25"Polyurethane€5,021.20
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL-WIEGMANN N1C081004 Enclosure Hinged 4d x 8w x 10h Inch
€86.12 /unit