WIEGMANN N12362412 Enclosure, Padlockable Hasp, 36 Inch Nominal Enclosure Ht, 24 Inch Nominal Enclosure Width | CV3PLH

HUBBELL-WIEGMANN N12362412 Enclosure, Padlockable Hasp, 36 Inch Nominal Enclosure Ht, 24 Inch Nominal Enclosure Width

Item: CV3PLH Model: N12362412Cross Ref: 1ZHE4
In Stock

Get it by Tuesday, Jun 10

€1,014.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Closure MethodPadlockable Hasp
ColorGray
Cover TypeHinged
Depth12"
Enclosure Cover FeaturesHasp And Staple For Padlocking
Enclosure Height36"
Enclosure ItemEnclosure
Enclosure MaterialCarbon Steel
Enclosure Width24"
FeaturesExternal Mounting Feet
FinishPolyester Powder Coat
GasketSeamless Polyurethane Poured In Place
Interior Panel3A932
Knockouts / No KnockoutsNo
Metal Gauge14 ga.
Metallic / Non-metallicMetallic
MountingWall
Nominal Enclosure Width24"
Solid / Clear CoverSolid
Usable Opening Depth11 22/25"
Compatible Panel Model NumberNP3624, NP3624G
Cover Closure TypeHinged
Cover StyleSolid
EnvironmentDust Tight
Gasket MaterialSeamless Polyurethane Poured in Place
KnockoutsNot Included
Mounting TypeWall
Nema Enclosure RatingNEMA 12, NEMA 13
Nominal Depth12"
Nominal Height36"
Nominal Width24"
Overall Depth12"
Overall Height36"
Overall Width24"
Product TypeEnclosure
StandardsCSA CERTIFIED, CULUS, UL LISTED

Shipping Info:

Ship weight (kg) 35.1
Ship height (cm)91.44
Ship length (cm)2.54
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelEnclosure MaterialEnclosure WidthEnclosure HeightMountingDepthColorFinishMetallic / Non-metallicPrice
WIEGMANN N412302608CD Disconnect Enclosure, 1/4 Turn Latch, 30 Inch Nominal Enclosure Ht | CV3PCY N412302608CDCarbon Steel26"30"Wall8"GrayPolyester Powder CoatMetallic€961.21
WIEGMANN N412362608CD Disconnect Enclosure, 1/4 Turn Latch, 36 Inch Nominal Enclosure Ht | CV3PCZ N412362608CDCarbon Steel26"36"Wall8"GrayPolyester Powder CoatMetallic€1,035.02
WIEGMANN N412483812CD Disconnect Enclosure, 1/4 Turn Latch, 48 Inch Nominal Enclosure Ht, 12/3R/4, Carbon Steel | CV3PDA N412483812CDCarbon Steel38"48"Wall12"GrayPolyester Powder CoatMetallic€1,965.60
WIEGMANN SDN12242510 Disconnect Enclosure, 24 Inch Nominal Enclosure Ht, 60 Inch Nominal Enclosure Width | CV3PDB SDN12242510Carbon Steel25"24"Wall10"GrayPolyester Powder CoatMetallic€1,054.67
WIEGMANN N412242208CD Disconnect Enclosure, 1/4 Turn Latch, 24 Inch Nominal Enclosure Ht | CV3PDC N412242208CDCarbon Steel22"24"Wall8"GrayPolyester Powder CoatMetallic€930.51
WIEGMANN SC121810NK Enclosure | CV3PDD SC121810NK--------€151.83
WIEGMANN BN4100804CHQT Enclosure, 1/4 Turn Latch, 10 Inch Nominal Enclosure Ht, 8 Inch Nominal Enclosure Width | CV3PDL BN4100804CHQTCarbon Steel8"10"Wall4"GrayPolyester Powder CoatMetallic€173.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL-WIEGMANN N12362412 Enclosure, Padlockable Hasp, 36 Inch Nominal Enclosure Ht, 24 Inch Nominal Enclosure Width
€1,014.17 /unit