Flat Shipping

Flat Shipping at €24.99 + VAT

WIEGMANN HS664 Straight Section Wireway, 6 Inch Width, 6 Inch Height, 48 Inch Length, 16 ga Gauge, 1 | CV3PCQ

HUBBELL-WIEGMANN HS664 Straight Section Wireway, 6 Inch Width, 6 Inch Height, 48 Inch Length, 16 Gauge

Item: CV3PCQ Model: HS664Cross Ref: 2VE41
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€174.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWireway
ColorGray
Cover Locking StyleScrew
Cover TypeHinged Cover
FinishPowder Coat
Gauge16 ga.
Length48"
MaterialSteel
Wireway Height6"
Wireway Width6"
With KnockoutsYes
Cover-typeHinged Cover
Nema Rating1
StandardsCSA CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)15.24
Ship length (cm)121.92
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelFinishHeightWith KnockoutsWireway HeightWireway WidthCover TypeCover Locking StyleMaterialPrice
WIEGMANN PA0404 Wireway Panel Adapter, 4 Inch Width, 4 Inch Height, 16 ga Gauge, 1, Without Knockouts | CV3NZX PA0404Polyester Powder Coat2"No4"4"--Steel€49.02
WIEGMANN PA0606 Wireway Panel Adapter, 6 Inch Width, 6 Inch Height, 16 ga Gauge, 1, Without Knockouts | CV3NZY PA0606Polyester Powder Coat2"No6"6"--Steel€68.66
WIEGMANN E0404 Wireway End Cap, 4 Inch Width, 4 Inch Height, 16 ga Gauge, 1, With Knockouts, Steel | CV3PBL E0404Polyester Powder Coat4"Yes4"4"--Steel€14.88
WIEGMANN E0606 Wireway End Cap, 6 Inch Width, 6 Inch Height, 16 ga Gauge, 1, With Knockouts, Steel | CV3PBM E0606Polyester Powder Coat6"Yes6"6"--Steel€21.95
WIEGMANN HS4410NK Straight Section Wireway, 4 Inch Width, 4 Inch Height, 10 ft Length, 16 ga Gauge, 1 | CV3PBR HS4410NKPowder Coat-No4"4"Hinged CoverScrewSteel€343.51
WIEGMANN HS4410 Straight Section Wireway, 4 Inch Width, 4 Inch Height, 10 ft Length, 16 ga Gauge, 1 | CV3PBT HS4410Powder Coat-Yes4"4"Hinged CoverScrewSteel€311.68
WIEGMANN HS441NK Straight Section Wireway, 4 Inch Width, 4 Inch Height, 16 ga Gauge, 1, Hinged Cover | CV3PBU HS441NKPowder Coat-No4"4"Hinged CoverScrewSteel€46.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL-WIEGMANN HS664 Straight Section Wireway, 6 Inch Width, 6 Inch Height, 48 Inch Length, 16 Gauge
€174.48 /unit