Flat Shipping

Flat Shipping at €24.99 + VAT

WIEGMANN HFWNSP1616C Swing Panel, Steel, Painted, For Mounting Components, 14 Gauge | CV3PUE

HUBBELL-WIEGMANN HFWNSP1616C Swing Panel, Steel, Painted, For Mounting Components, 14 Gauge

Item: CV3PUE Model: HFWNSP1616CCross Ref: 487J82
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€300.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwing Panel
ApplicationFor Mounting Components
FinishPaint
For Use WithElectrical Control Enclosures
Height16"
Length0.07"
MaterialSteel
Nema Enclosure TypeNEMA 12, NEMA 4
Sub CategoryPanel And Panel Accessories
TypeSwing Panel
Width16"
ColorWhite
IncludesBrackets, Hardware, Swing Panel
Material Thickness14 ga.
Overall Height16"
Overall Width16"
Panel StyleSwing Out Panel

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)40.64
Ship length (cm)0.18
Ship width (cm)40.64
HS code853810
Country of OriginUS

Product Variants

ProductModelHeightFinishMaterialNema Enclosure TypeTypeApplicationPrice
WIEGMANN HFWNSP1620C Swing Panel, Steel, Painted | CV3PUC HFWNSP1620C16"PaintSteelNEMA 12, NEMA 4Swing PanelFor Mounting Components€277.71
WIEGMANN HFWNSP2016C Swing Panel, Steel, Painted, For Mounting Components | CV3PUD HFWNSP2016C20"PaintSteelNEMA 12, NEMA 4Swing PanelFor Mounting Components€277.71
WIEGMANN HFWNSP1212C Swing Panel, Steel, Painted, For Mounting Components, 14 Gauge, 12 Inch Heightt | CV3PUF HFWNSP1212C12"PaintSteelNEMA 12, NEMA 4Swing PanelFor Mounting Components€203.36
WIEGMANN HFWNSP1612C Swing Panel, Steel, Painted, For Mounting Components, 14 Gauge, 16 Inch Heightt | CV3PUG HFWNSP1612C16"PaintSteelNEMA 12, NEMA 4Swing PanelFor Mounting Components€236.68
WIEGMANN HFWNSP2020C Swing Panel, Steel, Painted, For Mounting Components, 14 Gauge, 20 Inch Heightt | CV3PUH HFWNSP2020C20"PaintSteelNEMA 12, NEMA 4Swing PanelFor Mounting Components€286.73
WIEGMANN HFWNSP2416C Swing Panel, Steel, Painted, For Mounting Components, 14 Gauge, 24 Inch Heightt | CV3PUJ HFWNSP2416C24"PaintSteelNEMA 12, NEMA 4Swing PanelFor Mounting Components€291.20
WIEGMANN HFWNSP2424C Swing Panel, Steel, Painted, For Mounting Components, 14 Gauge, 24 Inch Heightt | CV3PUK HFWNSP2424C24"PaintSteelNEMA 12, NEMA 4Swing PanelFor Mounting Components€212.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL-WIEGMANN HFWNSP1616C Swing Panel, Steel, Painted, For Mounting Components, 14 Gauge
€300.55 /unit