Flat Shipping

Flat Shipping at €24.99 + VAT

WIEGMANN EGFBF66 Compact Axial Fan Grille, 7 3/16 Inch Radiator Connection | CH6PCD 487A66

HUBBELL-WIEGMANN EGFBF66 Compact Axial Fan Grille, 7 3/16 Inch Radiator Connection

Item: CH6PCD Model: EGFBF66Cross Ref: 487A66
Limited Availability
€132.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFan Grille
Connection7.188"
Depth0.333"
Frame MaterialStainless Steel
Grade304
Height5 1/2"
Mounting Eye O.c.17 3/4"
Width5 1/2"
Fan Guard Mounting SideExhaust
Fits Fan ShapeSquare
For Use WithFBF66 Series
IncludesFilter
Ppi Rating30
Product TypeCompact Axial Fan Grille
Radiator Connection7 3/16"
StandardsCULUS

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)20.32
Ship width (cm)22.86
Country of OriginIT

Product Variants

ProductModelHeightMounting Eye O.c.ConnectionFrame MaterialDepthPrice
WIEGMANN EG44B Compact Axial Fan Grille, 3 15/16 Inch Radiator Connection | CH6PCC 487A58 EG44B4.188"11 3/8"3.938"ABS0.333"€40.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL-WIEGMANN EGFBF66 Compact Axial Fan Grille, 7 3/16 Inch Radiator Connection
€132.59 /unit