Flat Shipping

Flat Shipping at €24.99 + VAT

WIEGMANN EGFBF44 Compact Axial Fan Grille, 5 5/8 Inch Radiator Connection, 1/3 Inch Depth | CN2TJL WPFBE100 / 2AAU2

HUBBELL-WIEGMANN EGFBF44 Compact Axial Fan Grille, 5 5/8 Inch Radiator Connection, 1/3 Inch Depth

Item: CN2TJL Model: EGFBF44Cross Ref: 487A65
Limited Availability
€116.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust Grille
Depth5/16"
Fan Guard Mounting SideExhaust
Fits Fan ShapeSquare
For Use WithFBF44 Series
Frame Material304 Stainless Steel
Height3 1/2"
IncludesFilter
Mounting Eye O.c.11 3/4"
Ppi Rating30
Product TypeCompact Axial Fan Grille
Radiator Connection5 5/8"
StandardsCULUS
Width3 1/2"

Shipping Info:

Ship weight (kg) 0.522
Ship height (cm)15.24
Ship width (cm)17.78
Country of OriginIT

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL-WIEGMANN EGFBF44 Compact Axial Fan Grille, 5 5/8 Inch Radiator Connection, 1/3 Inch Depth
€116.51 /unit