Flat Shipping

Flat Shipping at €24.99 + VAT

WIEGMANN BN4060604CH Enclosure Hinged 4d x 6w x 6h Inch | AD8JQN 4KN97

HUBBELL-WIEGMANN BN4060604CH Enclosure Hinged 4d x 6w x 6h Inch

Item: AD8JQN Model: BN4060604CHCross Ref: 4KN97
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€152.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJunction Box Enclosure
Basic MaterialMetallic
ColorGray
Cover TypeHinged
Depth4"
Enclosure Cover FeaturesScrewdown Clamps
Enclosure Height6"
Enclosure MaterialCarbon Steel
Enclosure Width6"
GasketNeoprene
Gasket MaterialNeoprene
Knockouts / No KnockoutsNo Knockouts
Metal Gauge14 ga., 16 ga.
MountingWall
Nema RatingNEMA 3R, NEMA 4, NEMA 4X, NEMA 12
Usable Opening Depth3.53"
Body Material Thickness14 ga., 16 ga.
Closure MethodClamps
Compatible Panel Model NumberP0606, P0606G
Cover Closure TypeHinged
Cover StyleSolid
EnvironmentWashdown
FinishANSI 61 Powder Coated
Ip RatingIP66
KnockoutsNot Included
Mounting TypeWall
Nema Enclosure RatingNEMA 4, NEMA 12, NEMA 13
Nominal Depth4"
Nominal Height6"
Nominal Width6"
Overall Depth4"
Overall Height8"
Overall Width6"
Product TypeContinuous Hinge Enclosure
StandardsCSA CERTIFIED, CULUS, IEC, UL LISTED

Shipping Info:

Ship weight (kg) 2.295
Ship height (cm)15.24
Ship length (cm)20.32
Ship width (cm)15.24
HS code8538100000
Country of OriginUS

Product Variants

ProductModelEnclosure WidthEnclosure HeightEnclosure MaterialDepthKnockouts / No KnockoutsMetal GaugeUsable Opening DepthGasketPrice
WIEGMANN A121206 Metallic Enclosure Hinged 6d x 12w x 12h Inch | AB4NMY 1ZGY7 A12120612"12"Carbon Steel6"Knockouts16 ga.6"-€81.27
WIEGMANN B060404CH Metallic Enclosure Hinged 4d x 4w x 6h Inch | AB4NNA 1ZGY9 B060404CH4"6"Carbon Steel4"No Knockouts14 ga., 16 ga.4"Neoprene€102.14
WIEGMANN B201609CH Metallic Enclosure Hinged 9d x 16w x 20h Inch | AB4NNJ 1ZGZ8 B201609CH16"20"Carbon Steel9"No Knockouts14 ga.7.91"Polyurethane€649.88
WIEGMANN B202009CH Metallic Enclosure Hinged 9d x 20w x 20h Inch | AB4NNK 1ZGZ9 B202009CH20"20"Carbon Steel9"No Knockouts14 ga.7.91"Polyurethane€770.16
WIEGMANN B242009CH Metallic Enclosure Hinged 9d x 20w x 24h Inch | AB4NNL 1ZHA1 B242009CH20"24"Carbon Steel9"No Knockouts14 ga.7.91"Polyurethane€637.01
WIEGMANN B302409CH Metallic Enclosure Hinged 9d x 24w x 30h Inch | AB4NNM 1ZHA2 B302409CH24"30"Carbon Steel9"No Knockouts14 ga.7.91"Polyurethane€829.26
WIEGMANN BN4121206CHSS Metallic Enclosure Hinged 6d x 12w x 12h Inch | AB4NNN 1ZHA3 BN4121206CHSS12"12"Stainless Steel6"No Knockouts16 ga.5.53"Neoprene€794.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL-WIEGMANN BN4060604CH Enclosure Hinged 4d x 6w x 6h Inch
€152.70 /unit