Flat Shipping

Flat Shipping at €24.99 + VAT

WIEGMANN B040403CH Enclosure Hinged 3d x 4w x 4h Inch | AE7ZKX 6C730

HUBBELL-WIEGMANN B040403CH Enclosure Hinged 3d x 4w x 4h Inch

Item: AE7ZKX Model: B040403CHCross Ref: 6C730
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€76.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJunction Box Enclosure
Basic MaterialMetallic
ColorGray
Cover TypeHinged
Depth3 1/2"
Enclosure Cover FeaturesScrewdown Clamps
Enclosure Height4"
Enclosure MaterialCarbon Steel
Enclosure Width4"
GasketPolyurethane
Gasket MaterialPolyurethane
Knockouts / No KnockoutsNo Knockouts
Metal Gauge14 ga., 16 ga.
MountingWall
Usable Opening Depth2.53"
Body Material Thickness14 ga.
Closure MethodClamps, Screws
Cover Closure TypeHinged
Cover Material Thickness16 ga.
Cover StyleSolid
EnvironmentDust Tight
FinishANSI 61 Powder Coated
KnockoutsNot Included
Mounting TypeWall
Nema Enclosure RatingNEMA 12, NEMA 13
Nominal Depth3"
Nominal Height4"
Nominal Width4"
Overall Depth3"
Overall Height4"
Overall Width4"
Product TypeContinuous Hinge Enclosure
StandardsCSA CERTIFIED, CULUS, UL LISTED

Shipping Info:

Ship weight (kg) 1.0125
Ship height (cm)10.16
Ship length (cm)13.97
Ship width (cm)10.16
HS code8538100000
Country of OriginUS

Product Variants

ProductModelEnclosure WidthEnclosure HeightEnclosure MaterialDepthKnockouts / No KnockoutsMetal GaugeUsable Opening DepthGasketPrice
WIEGMANN A121206 Metallic Enclosure Hinged 6d x 12w x 12h Inch | AB4NMY 1ZGY7 A12120612"12"Carbon Steel6"Knockouts16 ga.6"-€81.27
WIEGMANN B060404CH Metallic Enclosure Hinged 4d x 4w x 6h Inch | AB4NNA 1ZGY9 B060404CH4"6"Carbon Steel4"No Knockouts14 ga., 16 ga.4"Neoprene€102.14
WIEGMANN B201609CH Metallic Enclosure Hinged 9d x 16w x 20h Inch | AB4NNJ 1ZGZ8 B201609CH16"20"Carbon Steel9"No Knockouts14 ga.7.91"Polyurethane€649.88
WIEGMANN B202009CH Metallic Enclosure Hinged 9d x 20w x 20h Inch | AB4NNK 1ZGZ9 B202009CH20"20"Carbon Steel9"No Knockouts14 ga.7.91"Polyurethane€770.16
WIEGMANN B242009CH Metallic Enclosure Hinged 9d x 20w x 24h Inch | AB4NNL 1ZHA1 B242009CH20"24"Carbon Steel9"No Knockouts14 ga.7.91"Polyurethane€637.01
WIEGMANN B302409CH Metallic Enclosure Hinged 9d x 24w x 30h Inch | AB4NNM 1ZHA2 B302409CH24"30"Carbon Steel9"No Knockouts14 ga.7.91"Polyurethane€829.26
WIEGMANN BN4121206CHSS Metallic Enclosure Hinged 6d x 12w x 12h Inch | AB4NNN 1ZHA3 BN4121206CHSS12"12"Stainless Steel6"No Knockouts16 ga.5.53"Neoprene€794.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL-WIEGMANN B040403CH Enclosure Hinged 3d x 4w x 4h Inch
€76.47 /unit