Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA XNPU1002SRMM Milling Insert, 0.260 Inch Inscribed Circle, 1/32 Inch Corner Radius | CV2WRZ

WIDIA 6425365 XNPU100408SRMM / XNPU1002SRMM Milling Insert, 0.260 Inch Inscribed Circle, 1/32 Inch Corner Radius

Item: CV2WRZ Model: 6425365Cross Ref: 444Z74 / XNPU100408SRMM / XNPU1002SRMM
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Lead Angle90°
Mounting StyleScrew Clamp
StyleXNPU
Ansi CodeXNPU1002SRMM
Chip-breakerYes
Chip-breaker CodeMM
Chip-breaker StyleDouble Sided
Coating ProcessCVD
Corner Radius1/32"
Cutting ApplicationMilling
Cutting DirectionRight Hand
Cutting Edge Length10.8 mm
Insert Holding TypeScrew Clamp
Insert StyleXNPU
Iso NumberXNPU100408SRMM
Manufacturer GradeWP35CM
Material - MachiningCarbide
Measurement SystemFractional Inch
RakePositive
Secondary Material ApplicationStainless Steel
Secondary Material Application Iso CodeM
ShapeRectangle
Thickness0.19"
Through Hole Inside Dia.3.4 mm
Width6.6 mm

Shipping Info:

Ship weight (kg) 0.0396
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelCorner RadiusThicknessInscribed CircleAnsi NumberMounting StyleStyleLead AngleInsert SizePrice
WIDIA XNGU1002SRMM Milling Insert, 0.260 Inch Inscribed Circle, 1/32 Inch Corner Radius | CV2WTA 6425422----Screw ClampXNGU90°-€24.13
WIDIA XNPU1002SRMM Milling Insert, 0.260 Inch Inscribed Circle, 1/32 Inch Corner Radius | CV2WTB 6425270----Screw ClampXNPU90°-€19.15
WIDIA XNPU1002SRMM Milling Insert, 0.260 Inch Inscribed Circle, 1/32 Inch Corner Radius | CV2WTC 6425364----Screw ClampXNPU90°-€19.15
WIDIA XNPU1002SRMM Milling Insert, 0.260 Inch Inscribed Circle, 1/32 Inch Corner Radius | CV2WTD 6425362----Screw ClampXNPU90°-€19.10
WIDIA XNGU1002SRMM Milling Insert, 0.260 Inch Inscribed Circle, 1/32 Inch Corner Radius | CV2WTE 6425424----Screw ClampXNGU90°-€24.13
WIDIA XNGU1002SRMM Milling Insert, 0.260 Inch Inscribed Circle, 1/32 Inch Corner Radius | CV2WTF 6425423----Screw ClampXNGU90°-€24.68
WIDIA XNPU1002SRMM Milling Insert, 0.260 Inch Inscribed Circle, 1/32 Inch Corner Radius | CV2WTG 6425363----Screw ClampXNPU90°-€19.15

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 6425365 XNPU100408SRMM / XNPU1002SRMM Milling Insert, 0.260 Inch Inscribed Circle, 1/32 Inch Corner Radius
€20.58 /unit