Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA XDCT1102ERML Parallelogram Milling Insert, 0.272 Inch Inscribed Circle, 0.80 mm Corner Radius | CV2QDL

WIDIA 5415548 XDCT110408PDERML / XDCT1102ERML Parallelogram Milling Insert, 0.272 Inch Inscribed Circle, 0.80 mm Corner Radius

Item: CV2QDL Model: 5415548Cross Ref: 444W31 / XDCT110408PDERML / XDCT1102ERML
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Lead Angle1°, 89°
Mounting StyleScrew Clamp
StyleXDCT
Ansi CodeXDCT1102ERML
Chip-breakerYes
Chip-breaker CodeML
Chip-breaker StyleOn One Side
Clearance Angle15°
Coating ProcessPVD
Corner Radius0.8 mm
Cutting ApplicationFinishing
Cutting DirectionRight Hand
Cutting Edge Length11.73 mm
FeaturesML is a Light to Medium Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
Finish - MachiningAlTiN
For ToolholderVSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
For Use WithVSM11 Series Shoulder Mills
Hole Type40° to 60° Countersink Hole
Included Angle75°
Inscribed Circle0.272"
Insert Holding TypeScrew Clamp
Insert Size110408
Insert StyleXDCT
Iso NumberXDCT110408PDERML
Manufacturer GradeWP25PM
Material - MachiningCarbide
Measurement SystemMetric
Mounting Hole Dia.3 mm
Number Of Cutting Edges2
Primary Material ApplicationNickel, Stainless Steel, Steel, Titanium
Primary Material Application Iso CodeM, P, S
Rake15.08°
Secondary Material ApplicationCast Iron, Hardened Steel
Secondary Material Application Iso CodeH, K
SeriesVSM11 Series
ShapeParallelogram
Thickness0.157"
Through Hole Inside Dia.3 mm
Width6.9 mm
Wiper InsertYes

Shipping Info:

Ship weight (kg) 0.0369
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCorner RadiusThicknessAnsi NumberInscribed CircleMounting StyleStyleLead AngleRakePrice
WIDIA XDCT1100RALP Parallelogram Milling Insert, 0.20 mm Corner Radius | CV2QCH 6407444----Taper ScrewXDCT1°, 89°-€16.63
WIDIA XDCT1100RALP Parallelogram Milling Insert, 0.20 mm Corner Radius | CV2QCJ 6407445----Taper ScrewXDCT1°, 89°15.08°€18.49
WIDIA BDGT11T302FRAL Parallelogram Milling Insert, 0.20 mm Corner Radius | CV2QCK 38592990.2 mm-BDGT11T302FRAL-Taper ScrewBDGT--€21.69
WIDIA BDMT070302ERMS Parallelogram Milling Insert, 0.20 mm Corner Radius | CV2QCL 3577965----Taper ScrewBDMT75°-€15.88
WIDIA BDMT070302ERML Parallelogram Milling Insert, 0.20 mm Corner Radius | CV2QCM 3577963----Taper ScrewBDMT75°-€15.88
WIDIA BDMT070302ERMS Parallelogram Milling Insert, 0.20 mm Corner Radius | CV2QCN 3577965----Taper ScrewBDMT75°-€15.88
WIDIA BDMT070302ERML Parallelogram Milling Insert, 0.20 mm Corner Radius | CV2QCP 3577963----Taper ScrewBDMT75°-€15.88

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 5415548 XDCT110408PDERML / XDCT1102ERML Parallelogram Milling Insert, 0.272 Inch Inscribed Circle, 0.80 mm Corner Radius
€19.77 /unit