Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA WSSEM2005RH Indexable Profiling End Mill, Straight, 1 Inch Shank Dia, 4-1/2 Inch Overall Length | CV2KFV

WIDIA 5363251 WSSEM2005RH Indexable Profiling End Mill, Straight, 1 Inch Shank Dia, 4-1/2 Inch Overall Length

Item: CV2KFV Model: 5363251Cross Ref: 274EZ3 / WSSEM2005RH
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€927.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Ansi CodeWSSEM2005RH
Compatible HardwareDifferential Screw 10-32 x 500, Superfeed Adjust Screw 10-32, Superfeed Barrel Wedge 10-32 L
Coolant FedCoolant Through
Cutting ApplicationFace Milling, Side/Shoulder Milling: Square End
Cutting Depth1/4"
Cutting DirectionRight Hand
Features+/-3 Micron Axial Adjustment Range, Easy Setup In A Simple System Design, Modified Standards Available, Through Coolant Capability
Head Projection Length1.7"
Insert Holding TypeWedge Clamp Before Insert
Insert ShapeDov Lok 90
Material - MachiningHigh Speed Steel
Max. Speed25100 RPM
Mfr. SeriesSuperfeed Series
Min. Cutting Dia.2"
Number Of Coolant Holes2
Number Of Inserts5
Overall Length4 1/2"
Shank Dia.1"
Shank Length2 3/4"
Shank TypeStraight
Depth Of Cut1/4"
Insert Size100031
Insert StyleEDR
Iso NumberWSSEM2005RH
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)11.43
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelInsert Holding TypeOverall LengthInsert ShapeSide Cutting Edge AngleMax. Cutting Dia.Max. SpeedMin. Cutting Dia.Number Of InsertsPrice
WIDIA 12393051200 Indexable Profiling End Mill, 1-1/2 Inch Max. Cutting Dia, 29.20 mm Overall Length | CV2JZV 2021428Screw29.2 mmSquare-1 1/2"14000 RPM50 mm6€652.06
WIDIA 12393051800 Indexable Profiling End Mill, 29.20 mm Overall Length | CV2KDM 2021430Screw29.2 mmSquare--10500 RPM80 mm10€869.78
WIDIA VXF032Z03M16XD12 Indexable Profiling End Mill, 32 mm Max. Cutting Dia, Threaded, 29 mm Shank Dia | CV2KEP VXF032Z03M16XD12Screw67.5 mmSquare-32 mm31500 RPM13.87 mm3€414.32
WIDIA WSSEM12503RH Indexable Profiling End Mill, Straight, 1 Inch Shank Dia, 4 Inch Overall Length | CV2KFQ 5363199Wedge Clamp Before Insert4"Dov Lok 90--31700 RPM1 1/4"3€706.33
WIDIA VSM490D100Z04C100XN10L400 Indexable Profiling End Mill, Straight, 1 Inch Shank Dia, 4 Inch Overall Length | CV2KFR 6425445Screw4"Rectangle-33900 RPM1"4€492.56
WIDIA VSM490D125Z04C100XN10L430 Indexable Profiling End Mill, Straight, 1 Inch Shank Dia, 4.3000 Inch Overall Length | CV2KFT 6425452Screw4.3"Rectangle-29200 RPM1 1/4"4€527.25
WIDIA VSM490D125Z05C100XN10L430 Indexable Profiling End Mill, Straight, 1 Inch Shank Dia, 4.3000 Inch Overall Length | CV2KFU 6425454Screw4.3"Rectangle-29200 RPM1 1/4"5€552.01

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 5363251 WSSEM2005RH Indexable Profiling End Mill, Straight, 1 Inch Shank Dia, 4-1/2 Inch Overall Length
€927.23 /unit