Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA WNMG433RH WM25CT Turning Insert, 1/2 Inch Inscribed Circle, Neutral, 3/16 Inch Thick, Rh Chip-Breaker | CV3MHW

WIDIA 4173065 WNMG080412RH / WNMG433RH Turning Insert, 1/2 Inch Inscribed Circle, Neutral, 3/16 Inch Thick, Rh Chip-Breaker

Item: CV3MHW Model: 4173065Cross Ref: 433V70 / WNMG080412RH / WNMG433RH
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeWNMG433RH
Chip-breaker CodeRH
Chip-breaker StyleDouble Sided
Clearance Angle
Coating ProcessChemical vapor deposition
Corner Radius0.047"
Cutting ApplicationOutside And Inside Diameter Turning
Cutting DirectionNeutral
Cutting Edge Length8.69 mm
FinishTin
Included Angle80°
Inscribed Circle1/2"
Insert CodeWNMG433
Insert Holding TypeStraight Hole
Insert StyleWNMG
MaterialCarbide
Number Of Cutting Edges6
Primary Material ApplicationStainless Steel
RakeNegative
Secondary Material ApplicationNickel, Steel, Titanium
ShapeTrigon
System Of MeasurementImperial
Thickness0.188"
Through Hole Inside Dia.0.203"
Chip-breakerYes
Finish - MachiningTiN
Iso NumberWNMG080412RH
Manufacturer GradeWM25CT
Material - MachiningCarbide
Measurement SystemFractional Inch
Primary Material Application Iso CodeM
Secondary Material Application Iso CodeP, S

Shipping Info:

Ship weight (kg) 0.0922
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelThicknessInsert CodeInsert StyleClearance AngleInscribed CircleCorner RadiusNumber Of Cutting EdgesChip-breaker CodePrice
WIDIA WNMA432 Insert | CV2PZG 4171654--------€9.09
WIDIA WNMA433 Insert | CV2PZJ 41719013/16"-------€9.09
WIDIA WNMG332RH Insert | CV2PZK 6673948--------€7.69
WIDIA WNMG432RH Insert | CV2PZU 41730643/16"-------€9.09
WIDIA WNMG432AP TN6025 Insert, 1/2 Inch Inscribed Circle, 3/16 Inch Thick, 0 Deg. Clearance Angle, WNMG Insert | CV2QAG WNMG432AP TN60250.188"WNMG432WNMG1/2"0.031"-Yes€16.46
WIDIA WPHT2150 CG5 Insert, 1/4 Inch Inscribed Circle, Neutral, 3/32 Inch Thick, 11 Deg. Clearance Angle, TiN | CV2QAH WPHT2150 CG50.094"WPHT21.5.2WPHT11°1/4"0.004"3Yes€13.13
WIDIA WPHT2151 CG5 Insert, 1/4 Inch Inscribed Circle, Neutral, 3/32 Inch Thick, 11 Deg. Clearance Angle, TiN | CV2QAJ 28243160.094"WPHT21.51WPHT11°1/4"0.016"3Yes€13.13

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 4173065 WNMG080412RH / WNMG433RH Turning Insert, 1/2 Inch Inscribed Circle, Neutral, 3/16 Inch Thick, Rh Chip-Breaker
€10.33 /unit