Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA WNMG4337N TN20P Turning Insert, 1/2 Inch Inscribed Circle, Neutral, 3/16 Inch Thick, 7N Chip-Breaker | CV3MGA

WIDIA 4166552 WNMG0804127N / WNMG4337N Turning Insert, 1/2 Inch Inscribed Circle, Neutral, 3/16 Inch Thick, 7N Chip-Breaker

Item: CV3MGA Model: 4166552Cross Ref: 433H03 / WNMG0804127N / WNMG4337N
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Cast Iron (k) CompatibilityYes
Chip-breaker Code7N
Chip-breaker StyleDouble Sided , Yes
Clearance Angle
Corner Radius0.047"
Cutting ApplicationOutside And Inside Diameter Turning
Cutting DirectionNeutral
Cutting Edge Length8.69 mm
For Use WithToolholders, Boring Bars
Hardened (h) CompatibilityNo
Included Angle80°
Inscribed Circle1/2"
Insert ApplicationRoughing
Insert CodeWNMG433
Insert Holding TypeStraight Hole
Insert MaterialCarbide
Insert StyleWNMG
MaterialCarbide
Mounting StyleClamp
Non Ferrous CompatibilityNo
Number Of Cutting Edges6
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
RakeNegative
Secondary Material ApplicationCast Iron
Secondary Material Application Iso CodeK
ShapeTrigon
Stainless CompatibilityNo
Steel CompatibilityYes
Super Alloy (s) CompatibilityNo
System Of MeasurementFractional Inch
Thickness0.188"
Through Hole Inside Dia.0.203"
Workpiece CompatibilitySteel
Ansi CodeWNMG4337N
Chip-breakerYes
Finish - MachiningTiN
Iso NumberWNMG0804127N
Manufacturer GradeTN20P
Material - MachiningCarbide
Measurement SystemFractional Inch

Shipping Info:

Ship weight (kg) 1.0418
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelThicknessInsert CodeInsert StyleClearance AngleInscribed CircleCorner RadiusNumber Of Cutting EdgesChip-breaker CodePrice
WIDIA WNMA432 Insert | CV2PZG 4171654--------€9.09
WIDIA WNMA433 Insert | CV2PZJ 41719013/16"-------€9.09
WIDIA WNMG332RH Insert | CV2PZK 6673948--------€7.69
WIDIA WNMG432RH Insert | CV2PZU 41730643/16"-------€9.09
WIDIA WNMG432AP TN6025 Insert, 1/2 Inch Inscribed Circle, 3/16 Inch Thick, 0 Deg. Clearance Angle, WNMG Insert | CV2QAG WNMG432AP TN60250.188"WNMG432WNMG1/2"0.031"-Yes€16.46
WIDIA WPHT2150 CG5 Insert, 1/4 Inch Inscribed Circle, Neutral, 3/32 Inch Thick, 11 Deg. Clearance Angle, TiN | CV2QAH WPHT2150 CG50.094"WPHT21.5.2WPHT11°1/4"0.004"3Yes€13.13
WIDIA WPHT2151 CG5 Insert, 1/4 Inch Inscribed Circle, Neutral, 3/32 Inch Thick, 11 Deg. Clearance Angle, TiN | CV2QAJ 28243160.094"WPHT21.51WPHT11°1/4"0.016"3Yes€13.13

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 4166552 WNMG0804127N / WNMG4337N Turning Insert, 1/2 Inch Inscribed Circle, Neutral, 3/16 Inch Thick, 7N Chip-Breaker
€13.51 /unit