Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA WNMG432RH WK20CT Turning Insert, 1/2 Inch Inscribed Circle, Neutral, 3/16 Inch Thick, Rh Chip-Breaker | CV3MHV

WIDIA 4171932 WNMG080408RH / WNMG432RH Turning Insert, 1/2 Inch Inscribed Circle, Neutral, 3/16 Inch Thick, Rh Chip-Breaker

Item: CV3MHV Model: 4171932Cross Ref: 433U62 / WNMG080408RH / WNMG432RH
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Cast Iron (k) CompatibilityYes
Chip-breaker CodeRH
Chip-breaker StyleDouble Sided , Yes
Clearance Angle
Coating ProcessChemical vapor deposition
Corner Radius0.031"
Cutting ApplicationOutside And Inside Diameter Turning
Cutting DirectionNeutral
Cutting Edge Length8.69 mm
For Use WithToolholders, Boring Bars
Hardened (h) CompatibilityNo
Included Angle80°
Inscribed Circle1/2"
Insert ApplicationRoughing
Insert CodeWNMG432
Insert Holding TypeStraight Hole
Insert MaterialCarbide
Insert StyleWNMG
MaterialCarbide
Mounting StyleClamp
Non Ferrous CompatibilityNo
Number Of Cutting Edges6
Primary Material ApplicationCast Iron
Primary Material Application Iso CodeK
RakeNegative
Secondary Material ApplicationSteel
Secondary Material Application Iso CodeP
ShapeTrigon
Stainless CompatibilityNo
Steel CompatibilityYes
Super Alloy (s) CompatibilityNo
System Of MeasurementFractional Inch
Thickness0.188"
Through Hole Inside Dia.0.203"
Workpiece CompatibilitySteel
Ansi CodeWNMG432RH
Chip-breakerYes
Finish - MachiningTiN
Iso NumberWNMG080408RH
Manufacturer GradeWK20CT
Material - MachiningCarbide
Measurement SystemFractional Inch

Shipping Info:

Ship weight (kg) 0.0994
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelThicknessInsert CodeInsert StyleClearance AngleInscribed CircleCorner RadiusNumber Of Cutting EdgesChip-breaker CodePrice
WIDIA WNMA432 Insert | CV2PZG 4171654--------€9.09
WIDIA WNMA433 Insert | CV2PZJ 41719013/16"-------€9.09
WIDIA WNMG332RH Insert | CV2PZK 6673948--------€7.69
WIDIA WNMG432RH Insert | CV2PZU 41730643/16"-------€9.09
WIDIA WNMG432AP TN6025 Insert, 1/2 Inch Inscribed Circle, 3/16 Inch Thick, 0 Deg. Clearance Angle, WNMG Insert | CV2QAG WNMG432AP TN60250.188"WNMG432WNMG1/2"0.031"-Yes€16.46
WIDIA WPHT2150 CG5 Insert, 1/4 Inch Inscribed Circle, Neutral, 3/32 Inch Thick, 11 Deg. Clearance Angle, TiN | CV2QAH WPHT2150 CG50.094"WPHT21.5.2WPHT11°1/4"0.004"3Yes€13.13
WIDIA WPHT2151 CG5 Insert, 1/4 Inch Inscribed Circle, Neutral, 3/32 Inch Thick, 11 Deg. Clearance Angle, TiN | CV2QAJ 28243160.094"WPHT21.51WPHT11°1/4"0.016"3Yes€13.13

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 4171932 WNMG080408RH / WNMG432RH Turning Insert, 1/2 Inch Inscribed Circle, Neutral, 3/16 Inch Thick, Rh Chip-Breaker
€13.49 /unit