Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA WNMG332UR WU25PT Trigon Turning Inserts, 0.375 Inch Inscribed Circle, Carbide, Neutral, 0.1883 Inch Thick | CV3MCR

WIDIA 6867895 WNMG060408UR / WNMG332UR Trigon Turning Inserts, 0.375 Inch Inscribed Circle, Carbide, Neutral, 0.1883 Inch Thick

Item: CV3MCR Model: 6867895Cross Ref: 796LM2 / WNMG060408UR / WNMG332UR
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Chip-breaker CodeUR
Chip-breaker StyleYes
Clearance Angle
Coating ProcessPVD
Corner Radius0.031"
Cutting ApplicationRoughing
Cutting DirectionNeutral
Cutting Edge Length0.257"
FeaturesTough, Ultra-Fine Grain
Included Angle80°
Inscribed Circle3/8"
Insert CodeWNMG332
Insert StyleWNMG
MaterialCarbide
Number Of Cutting Edges6
Primary Material ApplicationHigh-Temperature Alloy, Stainless Steel, Steel
Primary Material Application Iso CodeM, P, S
RakeNegative
Secondary Material ApplicationCast Iron, Non Ferrous
Secondary Material Application Iso CodeK, N
ShapeTrigon
System Of MeasurementDecimal Inch
Thickness0.188"
Through Hole Inside Dia.0.15"
Ansi CodeWNMG332UR
Chip-breakerYes
Depth Of Cut0.1883"
Finish - MachiningTiAlN
Iso NumberWNMG060408UR
Manufacturer GradeWU25PT
Material - MachiningCarbide
Material Grade - MachiningCarbide
Measurement SystemDecimal Inch

Shipping Info:

Ship weight (kg) 0.0108
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelThicknessInsert CodeInsert StyleClearance AngleInscribed CircleCorner RadiusNumber Of Cutting EdgesChip-breaker CodePrice
WIDIA WNMA432 Insert | CV2PZG 4171654--------€9.09
WIDIA WNMA433 Insert | CV2PZJ 41719013/16"-------€9.09
WIDIA WNMG332RH Insert | CV2PZK 6673948--------€7.69
WIDIA WNMG432RH Insert | CV2PZU 41730643/16"-------€9.09
WIDIA WNMG432AP TN6025 Insert, 1/2 Inch Inscribed Circle, 3/16 Inch Thick, 0 Deg. Clearance Angle, WNMG Insert | CV2QAG WNMG432AP TN60250.188"WNMG432WNMG1/2"0.031"-Yes€16.46
WIDIA WPHT2150 CG5 Insert, 1/4 Inch Inscribed Circle, Neutral, 3/32 Inch Thick, 11 Deg. Clearance Angle, TiN | CV2QAH WPHT2150 CG50.094"WPHT21.5.2WPHT11°1/4"0.004"3Yes€13.13
WIDIA WPHT2151 CG5 Insert, 1/4 Inch Inscribed Circle, Neutral, 3/32 Inch Thick, 11 Deg. Clearance Angle, TiN | CV2QAJ 28243160.094"WPHT21.51WPHT11°1/4"0.016"3Yes€13.13

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 6867895 WNMG060408UR / WNMG332UR Trigon Turning Inserts, 0.375 Inch Inscribed Circle, Carbide, Neutral, 0.1883 Inch Thick
€8.00 /unit