Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA WNGA432FST Diamond Turning Insert, 1/2 Inch Inscribed Circle, Neutral, 3/16 Inch Thick | CV3HUM

WIDIA 3898741 WNGA432FST Diamond Turning Insert, 1/2 Inch Inscribed Circle, Neutral, 3/16 Inch Thick

Item: CV3HUM Model: 3898741Cross Ref: 274AN2 / WNGA432FST
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€126.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeWNGA432FST
Chip-breaker CodeNo
Clearance Angle
Coolant FedNon Coolant Through
Corner Radius0.031"
Cutting ApplicationTurning
Cutting DirectionNeutral
Cutting EdgeSharp Edge
Cutting Edge Length8.69 mm
Cutting Material CoverageSingle Tip
FinishBright, Uncoated
Included Angle80°
Inscribed Circle1/2"
Insert CodeWNGA432
Insert Holding TypeStraight Hole
Insert StyleWNGA
MaterialPolycrystalline Diamond
Number Of Cutting Edges1
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Magnesium
RakeNegative
ShapeTrigon
System Of MeasurementImperial
Thickness0.188"
Through Hole Inside Dia.0.203"
Chip-breakerNo
Finish - MachiningBright (Uncoated)
Iso NumberWNGA080408FST
Manufacturer GradeWDN25U
Material - MachiningPolycrystalline Diamond
Measurement SystemFractional Inch
Primary Material Application Iso CodeN

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelThicknessInsert CodeInsert StyleClearance AngleInscribed CircleCorner RadiusNumber Of Cutting EdgesChip-breaker CodePrice
WIDIA WNMA432 Insert | CV2PZG 4171654--------€9.09
WIDIA WNMA433 Insert | CV2PZJ 41719013/16"-------€9.09
WIDIA WNMG332RH Insert | CV2PZK 6673948--------€7.69
WIDIA WNMG432RH Insert | CV2PZU 41730643/16"-------€9.09
WIDIA WNMG432AP TN6025 Insert, 1/2 Inch Inscribed Circle, 3/16 Inch Thick, 0 Deg. Clearance Angle, WNMG Insert | CV2QAG WNMG432AP TN60250.188"WNMG432WNMG1/2"0.031"-Yes€16.46
WIDIA WPHT2150 CG5 Insert, 1/4 Inch Inscribed Circle, Neutral, 3/32 Inch Thick, 11 Deg. Clearance Angle, TiN | CV2QAH WPHT2150 CG50.094"WPHT21.5.2WPHT11°1/4"0.004"3Yes€13.13
WIDIA WPHT2151 CG5 Insert, 1/4 Inch Inscribed Circle, Neutral, 3/32 Inch Thick, 11 Deg. Clearance Angle, TiN | CV2QAJ 28243160.094"WPHT21.51WPHT11°1/4"0.016"3Yes€13.13

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 3898741 WNGA432FST Diamond Turning Insert, 1/2 Inch Inscribed Circle, Neutral, 3/16 Inch Thick
€126.75 /unit