Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA WMTSL2020K514 Indexable Thread Turning Tool Holder, Left Hand, 20.00 mm Shank Width, 125.00 mm, 20.00 mm | CV3NEM

WIDIA 3650474 WMTSL2020K514 Indexable Thread Turning Tool Holder, Left Hand, 20.00 mm Shank Width, 125.00 mm, 20.00 mm

Item: CV3NEM Model: 3650474Cross Ref: 287EC4 / WMTSL2020K514
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€174.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Tool Holder
Coolant FedNon-Coolant Through
Cutting ApplicationCut-Off, Grooving, Profiling, Turning
Cutting DirectionLeft Hand
Insert Holding TypeClamp
Measurement SystemMetric
Overall Length125 mm
Shank Height20 mm
Shank MaterialHigh Speed Steel
Shank ShapeSquare
Shank Width20 mm

Shipping Info:

Ship weight (kg) 0.342
Ship height (cm)2.54
Ship length (cm)12.5
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCutting DirectionShank WidthShank Dia.Coolant FedShank MaterialInsert Holding TypeShank ShapeShank HeightPrice
WIDIA E08KSCLCR06 Boring Bar, Right Hand, Coolant Through, 8.00 mm Shank Dia | CV2CKU 2010068Right Hand-8 mmCoolant ThroughCarbideScrew ClampingOffset-€323.72
WIDIA WGCSML120322C Grooving and Cut Off Tool Holder, Left Hand, 3/4 Inch Shank Wide | CV3GRV 6461967Left Hand3/4"-Coolant ThroughHigh Speed SteelClampSquare3/4"€227.77
WIDIA A40TDCLNR16KC06 Indexable Thread Turning Tool Holder | CV3MYR 5696077Right Hand-40 mmCoolant ThroughHigh Speed SteelTop Clamping--€430.17
WIDIA E16RSCLCL09 Indexable Thread Turning Tool Holder | CV3MYT 2023613Left Hand-16 mmCoolant ThroughCarbideScrew ClampingOffset-€656.82
WIDIA E10MSCLCR06 Indexable Thread Turning Tool Holder | CV3MYU 2031021Right Hand-10 mmCoolant ThroughCarbideScrew ClampingOffset-€382.45
WIDIA E20SSCLCL09 Indexable Thread Turning Tool Holder | CV3MYV 2031026Left Hand-20 mmCoolant ThroughCarbideScrew ClampingOffset-€849.71
WIDIA A40VDCLNR6KC4 Indexable Thread Turning Tool Holder | CV3MYW 5696306Right Hand-2 1/2"Coolant ThroughHigh Speed SteelTop Clamping--€648.47

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 3650474 WMTSL2020K514 Indexable Thread Turning Tool Holder, Left Hand, 20.00 mm Shank Width, 125.00 mm, 20.00 mm
€174.97 /unit