Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA WGMSR16 Indexable Grooving And Parting Toolholder, Square, Right Hand | CR7PXA

WIDIA 5349622 WGMSR16 Indexable Grooving And Parting Toolholder, Square, Right Hand

Item: CR7PXA Model: 5349622Cross Ref: 287GX0 / WGMSR16
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€177.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToolholder
Ansi CodeWGMSR16
Coolant FedNon Coolant Through
Cutting ApplicationCut-Off, Face Grooving, Grooving, Profiling, Turning
Cutting DirectionRight Hand
Max. Overhang0.242"
Mfr. SeriesWMT
Offset ShankYes
Overall Length5.05"
Shank Height1"
Shank Length98.05 mm
Shank ShapeSquare
Shank Width1"
Toolholder StyleWMT
Iso NumberWGMSR16

Shipping Info:

Ship weight (kg) 0.6255
Ship height (cm)2.54
Ship length (cm)12.83
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelToolholder StyleOverall LengthCutting DirectionCoolant FedShank WidthInsert ShapeShank ShapeShank HeightPrice
WIDIA 252212M Indexable Grooving And Parting Toolholder, Wmta Toolholder, Left Hand | CR4UHE 3634285WMTA150 mmLeft Hand---Square-€225.84
WIDIA 252211M Indexable Grooving And Parting Toolholder, Wmta Toolholder, Right Hand | CR4UHF 3634284WMTA150 mmRight Hand---Square-€225.84
WIDIA A40TWMTEL0622M Indexable Grooving And Parting Toolholder, Left Hand | CR7NCQ 5423889WMT300 mmLeft HandCoolant Through-Grooving--€424.11
WIDIA A25RWMTEL0316M Indexable Grooving And Parting Toolholder, Left Hand | CR7NCR 5423882WMT200 mmLeft HandCoolant Through-Grooving--€295.36
WIDIA A40TWMTEL0522M Indexable Grooving And Parting Toolholder, Left Hand | CR7NCT 5423887WMT300 mmLeft HandCoolant Through-Grooving--€424.11
WIDIA A24TWMTEL0622N Indexable Grooving And Parting Toolholder, Left Hand | CR7NCU 5423873WMT12"Left HandCoolant Through-Grooving--€424.11
WIDIA A20SWMTEL0519N Indexable Grooving And Parting Toolholder, Left Hand | CR7NCV 5423870WMT10"Left HandCoolant Through----€378.62

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 5349622 WGMSR16 Indexable Grooving And Parting Toolholder, Square, Right Hand
€177.34 /unit