Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA WGCMEL1650C Indexable Grooving And Parting Toolholder, Square, Left Hand | CR7NEL

WIDIA 6498947 WGCMEL1650C Indexable Grooving And Parting Toolholder, Square, Left Hand

Item: CR7NEL Model: 6498947Cross Ref: 287PY2 / WGCMEL1650C
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€281.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToolholder
Ansi CodeWGCMEL1650C
Coolant FedCoolant Through
Cutting ApplicationChamfering, Cut-Off, Face Grooving, Facing, Grooving, Profiling, Turning
Cutting DirectionLeft Hand
FeaturesInterchangeable Blades For Versatility And Depth Of Cut,Through-The-Pocket Coolant Capable
Max. Overhang1/4"
Mfr. SeriesWGCME
Offset ShankYes
Overall Length5.961"
Shank Height1"
Shank Length126 mm
Shank ShapeSquare
Shank Width1"
Toolholder StyleWGCME-C
Iso NumberWGCMEL1650C
SeriesWGCME Series

Shipping Info:

Ship weight (kg) 0.909
Ship height (cm)2.54
Ship length (cm)15.14
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelToolholder StyleOverall LengthCutting DirectionCoolant FedShank WidthInsert ShapeShank ShapeShank HeightPrice
WIDIA 252212M Indexable Grooving And Parting Toolholder, Wmta Toolholder, Left Hand | CR4UHE 3634285WMTA150 mmLeft Hand---Square-€225.84
WIDIA 252211M Indexable Grooving And Parting Toolholder, Wmta Toolholder, Right Hand | CR4UHF 3634284WMTA150 mmRight Hand---Square-€225.84
WIDIA A40TWMTEL0622M Indexable Grooving And Parting Toolholder, Left Hand | CR7NCQ 5423889WMT300 mmLeft HandCoolant Through-Grooving--€424.11
WIDIA A25RWMTEL0316M Indexable Grooving And Parting Toolholder, Left Hand | CR7NCR 5423882WMT200 mmLeft HandCoolant Through-Grooving--€295.36
WIDIA A40TWMTEL0522M Indexable Grooving And Parting Toolholder, Left Hand | CR7NCT 5423887WMT300 mmLeft HandCoolant Through-Grooving--€424.11
WIDIA A24TWMTEL0622N Indexable Grooving And Parting Toolholder, Left Hand | CR7NCU 5423873WMT12"Left HandCoolant Through-Grooving--€424.11
WIDIA A20SWMTEL0519N Indexable Grooving And Parting Toolholder, Left Hand | CR7NCV 5423870WMT10"Left HandCoolant Through----€378.62

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 6498947 WGCMEL1650C Indexable Grooving And Parting Toolholder, Square, Left Hand
€281.02 /unit