Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA VXF125Z05C125XP07L800 Cutter | CF2KDN 56FH24

WIDIA VXF125Z05C125XP07L800 Cutter

Item: CF2KDN Model: VXF125Z05C125XP07L800Cross Ref: 56FH24
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€574.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutter
Coolant FedCoolant Through
Max. Cutting Dia.1 1/4"
Overall Length8"
Shank Dia.1 1/4"

Shipping Info:

Ship weight (kg) 1.1092
Ship height (cm)2.54
Ship length (cm)20.32
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelMPNPrice
WIDIA VXF100Z03W100XD09 Cutter | CF2KCQ 56FF14 VXF100Z03W100XD09VXF100Z03W100XD09€437.90
WIDIA VXF125Z03W100XD09 Cutter | CF2KCR 56FF15 VXF125Z03W100XD09VXF125Z03W100XD09€470.51
WIDIA VXF125Z04W100XD09 Cutter | CF2KCT 56FF16 VXF125Z04W100XD09VXF125Z04W100XD09€493.81
WIDIA VXF100Z02C100XD09L780 Cutter | CF2KCU 56FF17 VXF100Z02C100XD09L780VXF100Z02C100XD09L780€435.59
WIDIA VXF100Z03C100XD09L780 Cutter | CF2KCV 56FF18 VXF100Z03C100XD09L780VXF100Z03C100XD09L780€461.19
WIDIA VXF125Z03C125XD09L980 Cutter | CF2KCW 56FF19 VXF125Z03C125XD09L980VXF125Z03C125XD09L980€493.81
WIDIA VXF150Z04S050XD09 Cutter | CF2KCX 56FF20 VXF150Z04S050XD09VXF150Z04S050XD09€484.48

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA VXF125Z05C125XP07L800 Cutter
€574.68 /unit