Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA VSM490D100Z02W075XN15 Indexable Square Shoulder End Mill, 1 Inch Max. Cutting Dia, Weldon Flat | CV2KQF

WIDIA 5873069 VSM490D100Z02W075XN15 Indexable Square Shoulder End Mill, 1 Inch Max. Cutting Dia, Weldon Flat

Item: CV2KQF Model: 5873069Cross Ref: 274HK3 / VSM490D100Z02W075XN15
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€452.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Axial Rake Angle-8°
Compatible HardwareAnti-Seize Lubricant, Insert Screw M4X0.7 x 10 IP 15, Torx Plus Drive Wrench DT15IP
Coolant FedCoolant Through
Cutting ApplicationFace Milling, Pocketing, Side/Shoulder Milling: Square End, Slotting: Square End
Cutting Depth0.591"
Cutting DirectionRight Hand
FeaturesEffective Internal Coolant Feature, In Stepless In Solution, Reaching The Cutting Edge Precisely, Strong Concept To Run Up To 15 mm (0.590 In) Depth Of Cut, Superior Wall And Surface Finish Capabilities, True 0°To Run Precise Applications In Multiple Axial Passes
Head Projection Length1 3/4"
Insert Angle90°
Insert Holding TypeScrew
Insert ShapeRectangle
Material - MachiningHigh Speed Steel
Max. Cutting Dia.1"
Max. Speed26300 RPM
Min. Cutting Dia.1"
Neck Dia.0.728"
Number Of Coolant Holes2
Number Of Flutes2
Number Of Inserts2
Overall Length3.78"
Radial Rake Angle-20.542°
Shank Dia.3/4"
Shank Length2.03"
Shank TypeWeldon Flat
Toolholder StyleXN15
TypeEnd Mill
Ansi CodeVSM490D100Z02W075XN15
Depth Of Cut0.5910"
Insert StyleXNGU SRMM
Iso NumberVSM490D100Z02W075XN15
Shank Type - MachiningWeldon Flat

Shipping Info:

Ship weight (kg) 0.414
Ship height (cm)2.54
Ship length (cm)9.6
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelInsert Holding TypeOverall LengthInsert ShapeSide Cutting Edge AngleMax. Cutting Dia.Max. SpeedMin. Cutting Dia.Number Of InsertsPrice
WIDIA 12393051200 Indexable Profiling End Mill, 1-1/2 Inch Max. Cutting Dia, 29.20 mm Overall Length | CV2JZV 2021428Screw29.2 mmSquare-1 1/2"14000 RPM50 mm6€652.06
WIDIA 12393051800 Indexable Profiling End Mill, 29.20 mm Overall Length | CV2KDM 2021430Screw29.2 mmSquare--10500 RPM80 mm10€869.78
WIDIA VXF032Z03M16XD12 Indexable Profiling End Mill, 32 mm Max. Cutting Dia, Threaded, 29 mm Shank Dia | CV2KEP VXF032Z03M16XD12Screw67.5 mmSquare-32 mm31500 RPM13.87 mm3€414.32
WIDIA WSSEM12503RH Indexable Profiling End Mill, Straight, 1 Inch Shank Dia, 4 Inch Overall Length | CV2KFQ 5363199Wedge Clamp Before Insert4"Dov Lok 90--31700 RPM1 1/4"3€706.33
WIDIA VSM490D100Z04C100XN10L400 Indexable Profiling End Mill, Straight, 1 Inch Shank Dia, 4 Inch Overall Length | CV2KFR 6425445Screw4"Rectangle-33900 RPM1"4€492.56
WIDIA VSM490D125Z04C100XN10L430 Indexable Profiling End Mill, Straight, 1 Inch Shank Dia, 4.3000 Inch Overall Length | CV2KFT 6425452Screw4.3"Rectangle-29200 RPM1 1/4"4€527.25
WIDIA VSM490D125Z05C100XN10L430 Indexable Profiling End Mill, Straight, 1 Inch Shank Dia, 4.3000 Inch Overall Length | CV2KFU 6425454Screw4.3"Rectangle-29200 RPM1 1/4"5€552.01

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 5873069 VSM490D100Z02W075XN15 Indexable Square Shoulder End Mill, 1 Inch Max. Cutting Dia, Weldon Flat
€452.21 /unit