Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA VSM490D075Z03C075XN10L600 Indexable Profiling End Mill, Straight, 3/4 Inch Shank Dia, 6 Inch Overall Length | CV2KJA

WIDIA 6425443 VSM490D075Z03C075XN10L600 Indexable Profiling End Mill, Straight, 3/4 Inch Shank Dia, 6 Inch Overall Length

Item: CV2KJA Model: 6425443Cross Ref: 274LT5 / VSM490D075Z03C075XN10L600
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€487.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Ansi CodeVSM490D075Z03C075XN10L600
Axial Rake Angle-8°
Compatible HardwareAnti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3X0.5 x 7.2 IP 9
Coolant FedCoolant Through
Cutting ApplicationFace Milling, Side/Shoulder Milling: Square End
Cutting Depth0.394"
Cutting DirectionRight Hand
FeaturesBest-In-Class Wall Finish In Axial Stepping-Down Jobs, Lower Cutting Forces And Real Soft Cutting Action, Perfect Fit For Taper 40 Spindles And Driven Units, Reduced Shanks And Long Versions Available
Head Projection Length1 1/4"
Insert Angle90°
Insert Holding TypeScrew
Insert ShapeRectangle
Material - MachiningHigh Speed Steel
Max. Speed41700 RPM
Mfr. SeriesVSM490-10
Min. Cutting Dia.3/4"
Number Of Coolant Holes2
Number Of Inserts3
Overall Length6"
Radial Rake Angle-20.4°
Shank Dia.3/4"
Shank Length4 3/4"
Shank TypeStraight
Side Cutting Edge Angle
Toolholder StyleXN10

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)2.54
Country of OriginES

Product Variants

ProductModelInsert Holding TypeOverall LengthInsert ShapeSide Cutting Edge AngleMax. Cutting Dia.Max. SpeedMin. Cutting Dia.Number Of InsertsPrice
WIDIA 12393051200 Indexable Profiling End Mill, 1-1/2 Inch Max. Cutting Dia, 29.20 mm Overall Length | CV2JZV 2021428Screw29.2 mmSquare-1 1/2"14000 RPM50 mm6€652.06
WIDIA 12393051800 Indexable Profiling End Mill, 29.20 mm Overall Length | CV2KDM 2021430Screw29.2 mmSquare--10500 RPM80 mm10€869.78
WIDIA VXF032Z03M16XD12 Indexable Profiling End Mill, 32 mm Max. Cutting Dia, Threaded, 29 mm Shank Dia | CV2KEP VXF032Z03M16XD12Screw67.5 mmSquare-32 mm31500 RPM13.87 mm3€414.32
WIDIA WSSEM12503RH Indexable Profiling End Mill, Straight, 1 Inch Shank Dia, 4 Inch Overall Length | CV2KFQ 5363199Wedge Clamp Before Insert4"Dov Lok 90--31700 RPM1 1/4"3€706.33
WIDIA VSM490D100Z04C100XN10L400 Indexable Profiling End Mill, Straight, 1 Inch Shank Dia, 4 Inch Overall Length | CV2KFR 6425445Screw4"Rectangle-33900 RPM1"4€492.56
WIDIA VSM490D125Z04C100XN10L430 Indexable Profiling End Mill, Straight, 1 Inch Shank Dia, 4.3000 Inch Overall Length | CV2KFT 6425452Screw4.3"Rectangle-29200 RPM1 1/4"4€527.25
WIDIA VSM490D125Z05C100XN10L430 Indexable Profiling End Mill, Straight, 1 Inch Shank Dia, 4.3000 Inch Overall Length | CV2KFU 6425454Screw4.3"Rectangle-29200 RPM1 1/4"5€552.01

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 6425443 VSM490D075Z03C075XN10L600 Indexable Profiling End Mill, Straight, 3/4 Inch Shank Dia, 6 Inch Overall Length
€487.15 /unit