Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA VSM17D200Z05S075XD17 Indexable Face Mill, 2 Inch Max. Cutting Dia, 3/4 Inch Shank Dia | CV2NNT

WIDIA 5988022 VSM17D200Z05S075XD17 Indexable Face Mill, 2 Inch Max. Cutting Dia, 3/4 Inch Shank Dia

Item: CV2NNT Model: 5988022Cross Ref: 274HU1 / VSM17D200Z05S075XD17
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€698.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Face Mill
Ansi CodeVSM17D200Z05S075XD17
Axial Rake Angle10°
Compatible HardwareInsert Screw M4X0.7 x 8.4 T15, Torx Wrench TX15
Coolant FedCoolant Through
Cutting ApplicationFace Milling, Helical Milling, Pocketing, Ramping:Blank, Side/Shoulder Milling: Square End, Slotting: Square End
Cutting Depth0.635"
Cutting DirectionRight Hand
FeaturesEffective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching The Cutting Edge, Superior Wall And Surface Finish
Insert Holding TypeScrew
Material - MachiningHigh Speed Steel
Max. Cutting Dia.2"
Max. Speed25600 RPM
Mfr. SeriesVSM17
Min. Cutting Dia.2"
No. Of Inserts Required5
Number Of Flutes5
Number Of Inserts5
Overall Length1.575"
Radial Rake Angle-6.2°
Shank Dia.3/4"
Side Cutting Edge Angle
Toolholder StyleXDPT17
Depth Of Cut0.6350"
Insert Size1704
Insert StyleXD.T PE R
Iso NumberVSM17D200Z05S075XD17
Rake-6.2° Radial, 10° Axial

Shipping Info:

Ship weight (kg) 0.3195
Ship height (cm)2.54
Ship length (cm)4.01
Ship width (cm)2.54
Country of OriginBG

Product Variants

ProductModelInsert Holding TypeOverall LengthInsert ShapeSide Cutting Edge AngleMax. Cutting Dia.Max. SpeedMin. Cutting Dia.Number Of InsertsPrice
WIDIA 12393051200 Indexable Profiling End Mill, 1-1/2 Inch Max. Cutting Dia, 29.20 mm Overall Length | CV2JZV 2021428Screw29.2 mmSquare-1 1/2"14000 RPM50 mm6€652.06
WIDIA 12393051800 Indexable Profiling End Mill, 29.20 mm Overall Length | CV2KDM 2021430Screw29.2 mmSquare--10500 RPM80 mm10€869.78
WIDIA VXF032Z03M16XD12 Indexable Profiling End Mill, 32 mm Max. Cutting Dia, Threaded, 29 mm Shank Dia | CV2KEP VXF032Z03M16XD12Screw67.5 mmSquare-32 mm31500 RPM13.87 mm3€414.32
WIDIA WSSEM12503RH Indexable Profiling End Mill, Straight, 1 Inch Shank Dia, 4 Inch Overall Length | CV2KFQ 5363199Wedge Clamp Before Insert4"Dov Lok 90--31700 RPM1 1/4"3€706.33
WIDIA VSM490D100Z04C100XN10L400 Indexable Profiling End Mill, Straight, 1 Inch Shank Dia, 4 Inch Overall Length | CV2KFR 6425445Screw4"Rectangle-33900 RPM1"4€492.56
WIDIA VSM490D125Z04C100XN10L430 Indexable Profiling End Mill, Straight, 1 Inch Shank Dia, 4.3000 Inch Overall Length | CV2KFT 6425452Screw4.3"Rectangle-29200 RPM1 1/4"4€527.25
WIDIA VSM490D125Z05C100XN10L430 Indexable Profiling End Mill, Straight, 1 Inch Shank Dia, 4.3000 Inch Overall Length | CV2KFU 6425454Screw4.3"Rectangle-29200 RPM1 1/4"5€552.01

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 5988022 VSM17D200Z05S075XD17 Indexable Face Mill, 2 Inch Max. Cutting Dia, 3/4 Inch Shank Dia
€698.95 /unit