Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA VSM11D125Z04W125XD11 Indexable Square End Mill, 1 1/4 Inch Max. Cutting Dia, Weldon Flat, 4 Inch Overall Length | CV2KNU

WIDIA 5416451 VSM11D125Z04W125XD11 Indexable Square End Mill, 1 1/4 Inch Max. Cutting Dia, Weldon Flat, 4 Inch Overall Length

Item: CV2KNU Model: 5416451Cross Ref: 274FT9 / VSM11D125Z04W125XD11
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€401.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Axial Rake Angle9.6°
Compatible HardwareInsert Screw M2.5X0.45 x 5.9 T8, Torx Wrench TX8
Coolant FedCoolant Through
Cutting ApplicationFace Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
Cutting Depth0.451"
Cutting DirectionRight Hand
FeaturesEffective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching The Cutting Edge, Superior Wall And Surface Finish
Head Projection Length1 18/25"
Insert Angle75°
Insert Holding TypeScrew
Insert ShapeParallelogram
Material - MachiningHigh Speed Steel
Max. Cutting Dia.1 1/4"
Max. Speed25900 RPM
Min. Cutting Dia.1 1/4"
Neck Dia.1.149"
Number Of Coolant Holes1
Number Of Flutes4
Number Of Inserts4
Overall Length4"
Radial Rake Angle-6.717°
Shank Dia.1 1/4"
Shank Length2 7/25"
Shank TypeWeldon Flat
Side Cutting Edge Angle
Toolholder StyleXDPT11
TypeEnd Mill
Ansi CodeVSM11D125Z04W125XD11
Depth Of Cut0.4510"
Iso NumberVSM11D125Z04W125XD11
Shank Type - MachiningWeldon Flat

Shipping Info:

Ship weight (kg) 0.603
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)2.54
Country of OriginBG

Product Variants

ProductModelInsert Holding TypeOverall LengthInsert ShapeSide Cutting Edge AngleMax. Cutting Dia.Max. SpeedMin. Cutting Dia.Number Of InsertsPrice
WIDIA 12393051200 Indexable Profiling End Mill, 1-1/2 Inch Max. Cutting Dia, 29.20 mm Overall Length | CV2JZV 2021428Screw29.2 mmSquare-1 1/2"14000 RPM50 mm6€652.06
WIDIA 12393051800 Indexable Profiling End Mill, 29.20 mm Overall Length | CV2KDM 2021430Screw29.2 mmSquare--10500 RPM80 mm10€869.78
WIDIA VXF032Z03M16XD12 Indexable Profiling End Mill, 32 mm Max. Cutting Dia, Threaded, 29 mm Shank Dia | CV2KEP VXF032Z03M16XD12Screw67.5 mmSquare-32 mm31500 RPM13.87 mm3€414.32
WIDIA WSSEM12503RH Indexable Profiling End Mill, Straight, 1 Inch Shank Dia, 4 Inch Overall Length | CV2KFQ 5363199Wedge Clamp Before Insert4"Dov Lok 90--31700 RPM1 1/4"3€706.33
WIDIA VSM490D100Z04C100XN10L400 Indexable Profiling End Mill, Straight, 1 Inch Shank Dia, 4 Inch Overall Length | CV2KFR 6425445Screw4"Rectangle-33900 RPM1"4€492.56
WIDIA VSM490D125Z04C100XN10L430 Indexable Profiling End Mill, Straight, 1 Inch Shank Dia, 4.3000 Inch Overall Length | CV2KFT 6425452Screw4.3"Rectangle-29200 RPM1 1/4"4€527.25
WIDIA VSM490D125Z05C100XN10L430 Indexable Profiling End Mill, Straight, 1 Inch Shank Dia, 4.3000 Inch Overall Length | CV2KFU 6425454Screw4.3"Rectangle-29200 RPM1 1/4"5€552.01

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 5416451 VSM11D125Z04W125XD11 Indexable Square End Mill, 1 1/4 Inch Max. Cutting Dia, Weldon Flat, 4 Inch Overall Length
€401.49 /unit