Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA VSM11D075Z03W075XD11 Indexable Square Shoulder End Mill, 3/4 Inch Max. Cutting Dia, Weldon Flat | CV2KPU

WIDIA 5416418 VSM11D075Z03W075XD11 Indexable Square Shoulder End Mill, 3/4 Inch Max. Cutting Dia, Weldon Flat

Item: CV2KPU Model: 5416418Cross Ref: 274FT6 / VSM11D075Z03W075XD11
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€354.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Axial Rake Angle
Compatible HardwareInsert Screw M2.5X0.45 x 5.9 T8, Torx Wrench TX8
Coolant FedCoolant Through
Cutting ApplicationFace Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
Cutting Depth0.455"
Cutting DirectionRight Hand
FeaturesEffective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching The Cutting Edge, Superior Wall And Surface Finish
Head Projection Length1.17"
Insert Angle75°
Insert Holding TypeScrew
Insert ShapeParallelogram
Material - MachiningHigh Speed Steel
Max. Cutting Dia.3/4"
Max. Speed36300 RPM
Min. Cutting Dia.3/4"
Neck Dia.0.67"
No. Of Inserts Required3
Number Of Coolant Holes1
Number Of Flutes3
Number Of Inserts3
Overall Length3 1/5"
Radial Rake Angle-9.15°
Shank Dia.3/4"
Shank Length2.03"
Shank TypeWeldon Flat
Side Cutting Edge Angle
Toolholder StyleXDPT11
Ansi CodeVSM11D075Z03W075XD11
Depth Of Cut0.4550"
Insert Size110408
Insert StyleXD.T PD R
Iso NumberVSM11D075Z03W075XD11
Rake-9.150° Radial, 7° Axial
Shank Type - MachiningWeldon Flat

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)2.54
Ship length (cm)8.13
Ship width (cm)2.54
Country of OriginBG

Product Variants

ProductModelInsert Holding TypeOverall LengthInsert ShapeSide Cutting Edge AngleMax. Cutting Dia.Max. SpeedMin. Cutting Dia.Number Of InsertsPrice
WIDIA 12393051200 Indexable Profiling End Mill, 1-1/2 Inch Max. Cutting Dia, 29.20 mm Overall Length | CV2JZV 2021428Screw29.2 mmSquare-1 1/2"14000 RPM50 mm6€652.06
WIDIA 12393051800 Indexable Profiling End Mill, 29.20 mm Overall Length | CV2KDM 2021430Screw29.2 mmSquare--10500 RPM80 mm10€869.78
WIDIA VXF032Z03M16XD12 Indexable Profiling End Mill, 32 mm Max. Cutting Dia, Threaded, 29 mm Shank Dia | CV2KEP VXF032Z03M16XD12Screw67.5 mmSquare-32 mm31500 RPM13.87 mm3€414.32
WIDIA WSSEM12503RH Indexable Profiling End Mill, Straight, 1 Inch Shank Dia, 4 Inch Overall Length | CV2KFQ 5363199Wedge Clamp Before Insert4"Dov Lok 90--31700 RPM1 1/4"3€706.33
WIDIA VSM490D100Z04C100XN10L400 Indexable Profiling End Mill, Straight, 1 Inch Shank Dia, 4 Inch Overall Length | CV2KFR 6425445Screw4"Rectangle-33900 RPM1"4€492.56
WIDIA VSM490D125Z04C100XN10L430 Indexable Profiling End Mill, Straight, 1 Inch Shank Dia, 4.3000 Inch Overall Length | CV2KFT 6425452Screw4.3"Rectangle-29200 RPM1 1/4"4€527.25
WIDIA VSM490D125Z05C100XN10L430 Indexable Profiling End Mill, Straight, 1 Inch Shank Dia, 4.3000 Inch Overall Length | CV2KFU 6425454Screw4.3"Rectangle-29200 RPM1 1/4"5€552.01

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 5416418 VSM11D075Z03W075XD11 Indexable Square Shoulder End Mill, 3/4 Inch Max. Cutting Dia, Weldon Flat
€354.33 /unit