Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA VHM17D200Z04S550XD17 Indexable Profiling End Mill, 2 Inch Max. Cutting Dia, 4.1200 Inch Depth | CV2KTA

WIDIA 6083085 VHM17D200Z04S550XD17 Indexable Profiling End Mill, 2 Inch Max. Cutting Dia, 4.1200 Inch Depth

Item: CV2KTA Model: 6083085Cross Ref: 274KA0 / VHM17D200Z04S550XD17
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,103.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Ansi CodeVHM17D200Z04S550XD17
Axial Rake Angle12°
Compatible HardwareCoolant Nozzle Screw - 1mm Hole, Insert Screw M4X0.7 x 8.4 T15, SHCS 1/2-13 UNC 3A x 5 Lg, Torx Wrench TX15
Coolant FedCoolant Through
Cutting ApplicationSide/Shoulder Milling: Square End
Cutting Depth4 3/25"
Cutting DirectionRight Hand
Head Dia.2"
Head Projection Length5 1/2"
Insert Angle75°
Insert Cutting Edge Length19.15 mm
Insert Holding TypeScrew
Insert ShapeParallelogram
MaterialHigh Speed Steel
Material - MachiningHigh Speed Steel
Max. Cutting Dia.2"
Max. Speed25600 RPM
Mfr. SeriesVSM17
Overall Length5 1/2"
Radial Rake Angle-5.6°
Shank Dia.1"
Side Cutting Edge Angle15°
Depth Of Cut4.1200"
Insert Size170408PE
Insert StyleXDCT ML
Iso NumberVHM17D200Z04S550XD17
Rake-5.6° Radial, 12° Axial
SeriesVSM17 Series

Shipping Info:

Ship weight (kg) 1.2645
Ship height (cm)2.54
Ship length (cm)13.97
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCoolant FedMax. Cutting Dia.Overall LengthInsert ShapeSide Cutting Edge AngleMaterialMax. SpeedHead Dia.Price
WIDIA M1200HF063Z05HN09 Indexable Profiling End Mill | CV2JYE 3750372Coolant Through-40 mmHexagon-High Speed Steel--€772.89
WIDIA M1200D125Z08HN09 Indexable Profiling End Mill | CV2JYF M1200D125Z08HN09Coolant Through-63 mmHexagon-High Speed Steel--€1,316.83
WIDIA M1200HF100Z08HN09 Indexable Profiling End Mill | CV2JYG 3750435Coolant Through-49.991 mmHexagon-High Speed Steel--€1,177.20
WIDIA M1200D080Z05HN09 Indexable Profiling End Mill | CV2JYH M1200D080Z05HN09Coolant Through-50 mmHexagon-High Speed Steel--€832.04
WIDIA M1200HF080Z06HN09 Indexable Profiling End Mill | CV2JYJ 3750434Coolant Through-50 mmHexagon-High Speed Steel--€1,009.95
WIDIA M1200HF125Z09HN09 Indexable Profiling End Mill | CV2JYK 3750436Coolant Through-63 mmHexagon-High Speed Steel--€1,311.99
WIDIA M370D200Z04S075WO12L200 Indexable Profiling End Mill | CV2JYL 5698432Coolant Through-2"Triangle-High Speed Steel--€739.57

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 6083085 VHM17D200Z04S550XD17 Indexable Profiling End Mill, 2 Inch Max. Cutting Dia, 4.1200 Inch Depth
€2,103.69 /unit