Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA TPHB21505 TN7 Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, 11 Degree Clearance Angle | CV3LNR

WIDIA 2824148 TPHB110202 / TPHB21505 Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, 11 Degree Clearance Angle

Item: CV3LNR Model: 2824148Cross Ref: 273RN7 / TPHB110202 / TPHB21505
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Chip-breaker CodeYes
Chip-breaker StyleOn One Side , Yes
Clearance Angle11°
Corner Radius0.007"
Countersink Angle70° to 90.0°
Cutting ApplicationOutside And Inside Diameter Turning
Cutting DirectionNeutral
Cutting Edge Length11 mm
FinishBright, Uncoated
Included Angle60°
Inscribed Circle1/4"
Insert CodeTPHB21.5.5
Insert Holding Type70° To 90° Countersink Hole
Insert MaterialCarbide
Insert StyleTPHB
MaterialCarbide , Cermet
Number Of Cutting Edges3
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
RakePositive
Secondary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Secondary Material Application Iso CodeK, M, N
ShapeTriangle
System Of MeasurementFractional Inch
Thickness0.094"
Through Hole Inside Dia.0.13"
Ansi CodeTPHB21505
Chip-breakerYes
Finish - MachiningBright (Uncoated)
Iso NumberTPHB110202
Manufacturer GradeTN7
Material - MachiningCermet
Measurement SystemFractional Inch

Shipping Info:

Ship weight (kg) 0.0068
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelInsert StyleChip-breaker CodeInsert CodeClearance AngleInscribed CircleCorner RadiusCutting DirectionNumber Of Cutting EdgesPrice
WIDIA TNGA333S0525MT WBH20P CBN NEGATIVE INSERT, 0.375 Inch Inscribed Circle, CBN, 0 Deg Clearance Angle, AlTiN | CV2PPR 6904865TNGA-TNGA3333/8"0.047"Neutral3€178.26
WIDIA TNGA332S0425MT WBH20P CBN NEGATIVE INSERT, 0.375 Inch Inscribed Circle, CBN, 0 Deg Clearance Angle, AlTiN | CV2PPT 6904857TNGA-TNGA3323/8"0.031"Neutral3€178.26
WIDIA TNGA331S0425MT WBH20P CBN NEGATIVE INSERT, 0.375 Inch Inscribed Circle, CBN, 0 Deg Clearance Angle, AlTiN | CV2PPU 6904856TNGA-TNGA3313/8"0.016"Neutral3€178.26
WIDIA TCGW2152S0415MT WBH20P CBN POSITIVE INSERT, 0.250 Inch Inscribed Circle, CBN, 7 Deg Clearance Angle, AlTiN | CV2PQH 6904854TCGW-TCGW21.521/4"0.031"Neutral3€178.26
WIDIA TCGW2151S0415MT WBH20P CBN POSITIVE INSERT, 0.250 Inch Inscribed Circle, CBN, 7 Deg Clearance Angle, AlTiN | CV2PQJ 6904853TCGW-TCGW21.511/4"0.016"Neutral3€178.26
WIDIA TCGW3252S0415M WBH20P CBN POSITIVE INSERT, 0.375 Inch Inscribed Circle, CBN, 7 Deg Clearance Angle, AlTiN | CV2PQK 6904855TCGW-TCGW32.523/8"0.031"Neutral1€178.26
WIDIA TNMG333 Insert | CV2PZH 2559655--------€7.73

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 2824148 TPHB110202 / TPHB21505 Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, 11 Degree Clearance Angle
€18.55 /unit