Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA TCMT432FP WM25CT Triangle Turning Insert, 1/2 Inch Inscribed Circle, Neutral, Fp Chip-Breaker | CV3LKR

WIDIA 4168806 TCMT220408FP / TCMT432FP Triangle Turning Insert, 1/2 Inch Inscribed Circle, Neutral, Fp Chip-Breaker

Item: CV3LKR Model: 4168806Cross Ref: 433J34 / TCMT220408FP / TCMT432FP
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.22 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Cast Iron (k) CompatibilityNo
Chip-breaker CodeFP
Chip-breaker StyleOn One Side , Yes
Clearance Angle
Coating ProcessChemical vapor deposition
Corner Radius0.031"
Cutting ApplicationOutside And Inside Diameter Turning
Cutting DirectionNeutral
Cutting Edge Length22 mm
For Use WithToolholders, Boring Bars
Hardened (h) CompatibilityNo
Included Angle60°
Inscribed Circle1/2"
Insert ApplicationFinishing
Insert CodeTCMT432
Insert Holding Angle40° to 60.0°
Insert Holding Type40° To 60° Countersink Hole
Insert MaterialCarbide
Insert StyleTCMT
MaterialCarbide
Mounting StyleScrew
Non Ferrous CompatibilityNo
Number Of Cutting Edges3
Primary Material ApplicationStainless Steel
Primary Material Application Iso CodeM
RakePositive
Secondary Material ApplicationNickel, Steel, Titanium
Secondary Material Application Iso CodeP, S
ShapeTriangle
Stainless CompatibilityYes
Steel CompatibilityYes
Super Alloy (s) CompatibilityYes
System Of MeasurementFractional Inch
Thickness0.188"
Through Hole Inside Dia.0.217"
Workpiece CompatibilityStainless Steel, Steel, Super Alloy
Ansi CodeTCMT432FP
Chip-breakerYes
Finish - MachiningTiN
Iso NumberTCMT220408FP
Manufacturer GradeWM25CT
Material - MachiningCarbide
Measurement SystemFractional Inch

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelInsert StyleChip-breaker CodeInsert CodeClearance AngleInscribed CircleCorner RadiusCutting DirectionNumber Of Cutting EdgesPrice
WIDIA TNGA333S0525MT WBH20P CBN NEGATIVE INSERT, 0.375 Inch Inscribed Circle, CBN, 0 Deg Clearance Angle, AlTiN | CV2PPR 6904865TNGA-TNGA3333/8"0.047"Neutral3€178.26
WIDIA TNGA332S0425MT WBH20P CBN NEGATIVE INSERT, 0.375 Inch Inscribed Circle, CBN, 0 Deg Clearance Angle, AlTiN | CV2PPT 6904857TNGA-TNGA3323/8"0.031"Neutral3€178.26
WIDIA TNGA331S0425MT WBH20P CBN NEGATIVE INSERT, 0.375 Inch Inscribed Circle, CBN, 0 Deg Clearance Angle, AlTiN | CV2PPU 6904856TNGA-TNGA3313/8"0.016"Neutral3€178.26
WIDIA TCGW2152S0415MT WBH20P CBN POSITIVE INSERT, 0.250 Inch Inscribed Circle, CBN, 7 Deg Clearance Angle, AlTiN | CV2PQH 6904854TCGW-TCGW21.521/4"0.031"Neutral3€178.26
WIDIA TCGW2151S0415MT WBH20P CBN POSITIVE INSERT, 0.250 Inch Inscribed Circle, CBN, 7 Deg Clearance Angle, AlTiN | CV2PQJ 6904853TCGW-TCGW21.511/4"0.016"Neutral3€178.26
WIDIA TCGW3252S0415M WBH20P CBN POSITIVE INSERT, 0.375 Inch Inscribed Circle, CBN, 7 Deg Clearance Angle, AlTiN | CV2PQK 6904855TCGW-TCGW32.523/8"0.031"Neutral1€178.26
WIDIA TNMG333 Insert | CV2PZH 2559655--------€7.73

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 4168806 TCMT220408FP / TCMT432FP Triangle Turning Insert, 1/2 Inch Inscribed Circle, Neutral, Fp Chip-Breaker
€16.22 /unit